Shop All Duct Pressure Switches
Johnson Controls
Press 3/20N. SPDT LowN.Sw 1/8"Fptconn
Mfr # P10BC-9
Zoro # G3215097
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Pump Control, Pneumatic Systems, Air Compressor Control
- Sample Line Connection Size 1/8 in
- Standards CSA Class No. 4813 02 File LR948, UL Guide No. XAPX File E6688
- Contact Form SPDT
- Overall Width 2 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # P10BC-9
- Zoro # G3215097
- Country of Origin Mexico
- Category Duct Pressure Switches
Dimensions
Sample Line Connection Size | 1/8 in |
Overall Width | 2 1/16 in |
Overall Height | 3 1/4 in |
Overall Depth | 3 3/16 in |
Details
Item | Press 3/20N. SPDT LowN.Sw 1/8"Fptconn |
Application | Pump Control, Pneumatic Systems, Air Compressor Control |
Standards | CSA Class No. 4813 02 File LR948, UL Guide No. XAPX File E6688 |
Contact Form | SPDT |
Mounting Orientation | Any Position |
Electrical Connection Type | Screw Terminals |
Input Voltage | 120V AC, 208/240V AC, 277V AC, 600V AC |
Minimum Operating Temperature | 32 Degrees F |
Pressure Setpoint Type | Adjustable |
Pressure Type | Differential |
Product Type | Low Pressure Switch |
Maximum Pressure Rating | 150 psig |
Sample Line Connector Type | NPT |
Maximum Operating Temperature | 140 Degrees F |
Description
Press 3/20N. SPDT LowN.Sw 1/8 In.Fptconn, Application Pump Control, Pneumatic Systems, Air Compressor Control, Contact Form SPDT, Electrical Connection Type Screw Terminals, Input Voltage 120V AC, 208/240V AC, 277V AC, 600V AC, Maximum Operating Temperature 140 Degrees F, Maximum Pressure Rating 150 psig, Minimum Operating Temperature 32 Degrees F, Mounting Orientation Any Position, Overall Depth 3 3/16 in, Overall Height 3 1/4 in, Overall Width 2 1/16 in, Pressure Setpoint Type Adjustable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH 3M Filtrete 18 in. W X 24 in. H X 1 in. D 7 MERV Pleated Air Filter 1 pk (CL21-4)
- HONEYWELL R24Db4005 Heat Sequencer With (R24DB4005)
- DAYTON Mtrzd Damper, For Fan Dia. 48", 100-240V (3C132)
- HOSHIZAKI Valve Housing (321001-01)
- JOHNSON CONTROLS Air Flow Switch, Adjustable .05 2.0 Wc (AFS-262)
- JOHNSON CONTROLS Air Flow Switch, Adjustable .05 12.0 (AFS-222)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AF-1C)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AC-8C)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AC-2C)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AF-2C)
- JOHNSON CONTROLS Press Air Flow Sw, .05-12"Wc, Gold Con (AFS-405)
- Johnson Controls Duct Pressure Switches