Shop All Duct Pressure Switches
Johnson Controls
Press 20/50N. Steam N. Ctrl .5/35N.Diff
Mfr # P47AA-6
Zoro # G3215849
product price: $359.99
/ea
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Steam Heating Systems
- Switch Action Open on Rise
- Overall Height 3 9/16 in
- Minimum Operating Temperature -30 Degrees F
- Overall Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # P47AA-6
- Zoro # G3215849
- Country of Origin Mexico
- Category Duct Pressure Switches
Dimensions
Overall Height | 3 9/16 in |
Overall Width | 4 in |
Details
Item | Press 20/50N. Steam N. Ctrl .5/35N.Diff |
Application | Steam Heating Systems |
Switch Action | Open on Rise |
Minimum Operating Temperature | -30 Degrees F |
Locked Rotor Current @ 120V | 96 A |
Input Voltage | 120V AC, 208V AC, 240V AC, 277V AC |
Maximum Operating Temperature | 140 Degrees F |
Full Load Current @ 240V AC | 8 A |
Full Load Current @ 120V AC | 16 A |
Electrical Connection Type | Screw Terminals |
Resistive Amps @ 120V AC | 16 A |
Product Type | Steam Pressure Limit Control |
Reset Type | Automatic Reset |
Contact Form | SPST |
Description
Press 20/50N. Steam N. Ctrl .5/35N.Diff, Switch Action Open on Rise, Product Type Steam Pressure Limit Control, Maximum Operating Temperature 140 Degrees F, Contact Form SPST, Full Load Current @ 120V AC 16 A, Full Load Current @ 240V AC 8 A, Locked Rotor Current @ 120V 96 A, Resistive Amps @ 120V AC 16 A, Input Voltage 120V AC, 208V AC, 240V AC, 277V AC, Reset Type Automatic Reset, Electrical Connection Type Screw Terminals, Overall Height 3 9/16 in, Overall Width 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Synthetic Pocket Air Filter, 12x24x22", MERV 14 (5M367)
- DAYTON 36 in Whole House Fan Premium Ceiling Shutter / Ceiling Shutter (3HHR5)
- LAMBRO Deflect-O 90 deg Aluminum Short Way Elbow (DGES390)
- HUBBELL INDUSTRIAL CONTROLS Pressure Switchpressure Switch 1/4" Fnpt (69JF9)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AF-2C)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AF-1C)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AC-1C)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AC-2C)
- JOHNSON CONTROLS Air Flow Switch, Adjustable .05 12.0 (AFS-222)
- JOHNSON CONTROLS Press Air Flow Sw, .05-12"Wc, Gold Con (AFS-405)
- GOODMAN ROLLOUT SWITCH 300 WO BR (B1370145)
- Johnson Controls Duct Pressure Switches