Shop All Duct Pressure Switches
Johnson Controls
Press 20"/100N.M/R, 36", W/Alrm Circuit
Mfr # P29NF-1
Zoro # G3215620
product price: $401.99
/ea
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Pressure Control
- Housing Material Finish Baked Enamel
- Input Voltage 120V AC, 240V AC
- Time Delay 120 sec
- Overall Depth 2 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # P29NF-1
- Zoro # G3215620
- Country of Origin Mexico
- Category Duct Pressure Switches
Dimensions
Overall Depth | 2 3/8 in |
Overall Height | 4 in |
Mounting Hole Diameter | 1/4 in |
Pressure Connection Size | 1/4 in |
Overall Width | 5 5/8 in |
Details
Item | Low Pressure Control |
Application | Pressure Control |
Housing Material Finish | Baked Enamel |
Input Voltage | 120V AC, 240V AC |
Time Delay | 120 sec |
Minimum Pressure Setting | -20.08 in Hg |
Housing Material | Steel |
Standards | CSA, UL Listed |
Maximum Pressure Setting | 101.52642 psi |
Series | P29 |
Pressure Connection Type | Sweat |
Product Type | Electronic Lube Oil Pressure Control |
Description
Low Pressure Control, Product Type Electronic Lube Oil Pressure Control, Minimum Pressure Setting -20.08 in Hg, Maximum Pressure Setting 101.52642 psi, Pressure Connection Type Sweat, Pressure Connection Size 1/4 in, Input Voltage 120V AC, 240V AC, Time Delay 120 sec, Overall Height 4 in, Overall Depth 2 3/8 in, Overall Width 5 5/8 in, Application Pressure Control, Housing Material Steel, Housing Material Finish Baked Enamel, Standards CSA, UL Listed, Series P29
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NDL Refrigeration Ball Valve, 9-1/2" L (NBV13-S)
- HEATSTAR Portable Radiant Natural Gas Heater 125, (HS125NG)
- KING ELECTRIC Kbp Unit Heater 208V 5700W 1-3 Ph (KBP2006-3MP)
- AAON MODULE COMFORT ALERT (R41540)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AC-2C)
- JOHNSON CONTROLS Press Air Flow Sw, .05-12"Wc, Gold Con (AFS-405)
- JOHNSON CONTROLS Air Flow Switch, Adjustable .05 2.0 Wc (AFS-262)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AC-1C)
- JOHNSON CONTROLS Air Flow Switch, Adjustable .05 12.0 (AFS-222)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AF-2C)
- INTERNATIONAL REFRIGERATION PRODUCTS Beacon Low Pressure Switch SLP0520 (300-0001 (SLP0520))
- Johnson Controls Duct Pressure Switches