Shop All Duct Pressure Switches
Johnson Controls
Press 20"/100N. SPST 1/4"Flr Connect
Mfr # P70AA-1
Zoro # G3216083
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fan Cycling
- Output Current 24 A
- Heat Pump Override No Override
- Pressure Connection Type Flare
- Body Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # P70AA-1
- Zoro # G3216083
- Country of Origin Mexico
- Category Duct Pressure Switches
Dimensions
Overall Depth | 2 1/8 in |
Pressure Connection Size | 1/4 in |
Overall Height | 3 3/4 in |
Overall Width | 4 in |
Description
Single Pressure Control, Product Type Single Pressure Control, Pressure Range - Maximum 100 psi, Pressure Range - Minimum 20 in Hg, Pressure Range Adjustability Adjustable, Pressure Connection Type Flare, Time Delay Setting Not Applicable, Pressure Setting High, Pressure Connection Size 1/4 in, Rated Voltage 120V AC, 208V AC, 240V AC, Contact Form SPST, Element Type Bellows, Series P70, NEMA Rating NEMA 1, Reset Type Manual Reset, Mounting Type Universal, Application Fan Cycling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Liquid Line Dryer With Sight Glass (DSG-083-S)
- HONEYWELL Linear Pneumatic Actuator, 8 to 13 psi (MP909D1219/U)
- DWYER INSTRUMENTS Timer Controller, 10 Channels (DCT610)
- REVCOR Propeller, Dia 20 In, 34 Deg Pitch (ZS2003-24 R)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AF-2C)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AC-2C)
- JOHNSON CONTROLS Air Flow Switch, Adjustable .05 12.0 (AFS-222)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AC-8C)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AC-1C)
- JOHNSON CONTROLS Air Flow Switch, Adjustable .05 2.0 Wc (AFS-262)
- INTERNATIONAL REFRIGERATION PRODUCTS Beacon Fan Cycling SFC170250 (300-0036 (SFC170250))
- Johnson Controls Duct Pressure Switches