Shop All Duct Pressure Switches
Johnson Controls
Press 20"-100N. Open-Hi M/R Amm.N. Sw.
Mfr # P70DA-63
Zoro # G3216278
product price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application High Limit
- Series P70
- Product Type Single Pressure Control
- Switch Action Open on Rise
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # P70DA-63
- Zoro # G3216278
- Country of Origin Mexico
- Category Duct Pressure Switches
Dimensions
Overall Height | 3 3/4 in |
Overall Depth | 2 1/8 in |
Overall Width | 4 in |
Description
Single Pressure Control, Product Type Single Pressure Control, Pressure Range - Maximum 100 psi, Pressure Range - Minimum 20 in Hg, Pressure Range Adjustability Adjustable, Time Delay Setting Not Applicable, Pressure Setting High, Rated Voltage 120V AC, 208V AC, 240V AC, Contact Form SPST, Switch Action Open on Rise, Element Type Bellows, Series P70, NEMA Rating NEMA 1, Reset Type Manual Reset, Mounting Type Universal, Application High Limit, Output Current 24 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Swaged Cartridge Heater, 42W/sq. In. (C5180A)
- FENWAL Control Board, 12VDC (35-530501-003)
- FOSTORIA Reflector MTM, 462 Series, 60 Deg. (8551300)
- ROBERTSHAW Pilot Assembly, LP/NG, 750 mV, 32 in L., Thermopile, NG & LP Orifice (1820-019)
- JOHNSON CONTROLS Press Air Flow Sw, .05-12"Wc, Gold Con (AFS-405)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AC-8C)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AC-2C)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AC-1C)
- JOHNSON CONTROLS Air Flow Switch, Adjustable .05 12.0 (AFS-222)
- JOHNSON CONTROLS Air Flow Switch, Adjustable .05 2.0 Wc (AFS-262)
- GOODMAN 10727920 Switch-Pressure (10727920)
- Johnson Controls Duct Pressure Switches