Shop All Duct Pressure Switches
Johnson Controls
Press 05/5"Wc, Open-Lo, Air Flow
Mfr # P32BD-1
Zoro # G3215587
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Air Proving, Clogged or Dirty Filter Detection, Frost and Ice Detection, Air Flow Control, Duct Heater Control
- Maximum Operating Temperature 165 Degrees F
- Maximum Pressure Rating 1.1 psig
- Overall Height 5 9/16 in
- Overall Width 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # P32BD-1
- Zoro # G3215587
- Country of Origin Mexico
- Category Duct Pressure Switches
Dimensions
Overall Height | 5 9/16 in |
Overall Width | 3 1/4 in |
Mounting Hole Diameter | 7/8 in |
Sample Line Connection Size | 1/8 in |
Overall Depth | 2 11/16 in |
Details
Item | Press 05/5"Wc,Open-Lo,Air Flow |
Application | Air Proving, Clogged or Dirty Filter Detection, Frost and Ice Detection, Air Flow Control, Duct Heater Control |
Maximum Operating Temperature | 165 Degrees F |
Maximum Pressure Rating | 1.1 psig |
Sample Line Connector Type | NPT |
Electrical Connection Type | Hardwired |
Contact Form | SPDT |
Standards | CSA Class No. 4813 02 File LR948, UL Guide No. MFHX, MFHX-2 File MH10588 |
Housing Material | Steel |
Pressure Setpoint Type | Adjustable |
Mounting Orientation | Vertical |
Minimum Operating Temperature | 40 Degrees F |
Product Type | Pressure Switch |
Input Voltage | 120V AC, 208/240V AC |
Pressure Type | Differential |
Description
Press 05/5 In.Wc,Open-Lo,Air Flow, Application Air Proving, Clogged or Dirty Filter Detection, Frost and Ice Detection, Air Flow Control, Duct Heater Control, Contact Form SPDT, Electrical Connection Type Hardwired, Housing Material Steel, Input Voltage 120V AC, 208/240V AC, Maximum Operating Temperature 165 Degrees F, Maximum Pressure Rating 1.1 psig, Minimum Operating Temperature 40 Degrees F, Mounting Hole Diameter 7/8 in, Mounting Orientation Vertical, Overall Depth 2 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Set Limit, Auto Reset, Opens 145 (6UDZ6)
- ALL-FILTERS 24X30X1 MERV 13 Pleated AC Furnace Air Filter, 4PK (24301.13 4PK)
- LEGEND VALVE 1-1/4" T-435 RADIATOR GATE VAL (110-136)
- NORDYNE 626602 L110-20 Limit C (626602)
- JOHNSON CONTROLS Air Flow Switch, Adjustable .05 12.0 (AFS-222)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AC-2C)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AC-8C)
- JOHNSON CONTROLS Air Flow Switch, Adjustable .05 2.0 Wc (AFS-262)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AF-2C)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AC-1C)
- SOLER & PALAU High Current Switch (CS-325)
- Johnson Controls Duct Pressure Switches