Shop All Potentiometers
Johnson Controls
Potentiometer 135Ohm Man.Pot, Open-Close
Mfr # Y45AA-1
Zoro # G3222368
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # Y45AA-1
- Zoro # G3222368
- Country of Origin Mexico
- Category Potentiometers
Details
Item | Potentiometer 135Ohm Man.Pot,Open-Close |
Description
Potentiometer 135Ohm Man.Pot,Open-Close
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001KR9RM94)
- SQUARE D Molded Case Circuit Breaker, HDA Series 100A, 3 Pole, 600V AC (HDA36100)
- ETCON Audible Circuit Tracer (CT105)
- ATC Digital Reset 120V-Ac Timer (355C352A30PX)
- TWECO Tweco 358-9425-1400 Complete Connection|Tw 4-Mpc Connector9425-1400 (358-9425-1400)
- SCHNEIDER ELECTRIC Potentiometer, 30mm, Corr Res, 2 W, 1000Ohms (9001SK2105)
- SCHNEIDER ELECTRIC Potentiometer, 30mm, 2 W, 1000 Ohms (9001K2105)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R10K-RH)
- ALLEN BRADLEY 2W 15K-Ohm 300V-AC 300V-DC Potentiometer (800H-UR34)
- DAYTON Potentiometer, 30mm, Heavy Duty, 10000 Ohms (30G487)
- CLAROSTAT CLAROSTAT 62JA-1K 1K-OHM POTENTIOMETER (62JA-1K)
- Johnson Controls Switches