Shop All Pneumatic Controls
Johnson Controls
Pneumatic Valve Actuator Positioner, 1/4 Barb
Mfr # V-9502-90
Zoro # G5125486
Free Shipping & Returns
$265.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Connections 1/4 Barb
- Pressure Range 0 to 20 psi
- Max. Safe Air PSI 25 psi
- Includes Interconnecting Linkage, Mounting Hardware
- Construction Die Cast Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Controls
- MFR # V-9502-90
- Zoro # G5125486
- Country of Origin Mexico
- Category Pneumatic Controls
Dimensions
Depth (In.) | 3 1/4 in |
Width (In.) | 2 23/32 in |
Height (In.) | 3 7/8 in |
Pilot Port Connection Size | 1/8 in |
Overall Depth | 3 1/4 in |
Overall Length | 3 1/4 in |
Overall Height | 3 7/8 in |
Main Port Connection Size | 1/8 in |
Overall Width | 2 3/4 in |
Output Port Connection Size | 1/8 in |
Description
Pneumatic Actuator Positioner, Adjustment Method Screwdriver, Air Consumption 5 scim, Application Pneumatic Valve Actuators, Body Material Die Cast Aluminum, Compatible Grainger Part Number 41P643, Compatible Manufacturer Model Number V-3000-8011, V-3000-8012, Compatible Product Type Pneumatic Actuators, Cover Material Plastic, Diaphragm Material Rubber, For Actuator Pneumatic Valve, Includes Interconnecting Linkage, Mounting Hardware, Main Port Connection Size 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Tb8575A1000 24Vac 3-Speed Fan (TB8575A100)
- DAYTON Downturn Nozzle, 60 Degree (32V271)
- HI-TECH DURAVENT Ducting Hose, 1-1/4 In. x 25 ft. L, Rubber (0337-0125-0001)
- IMPERIAL MFG FURNACE INCREASER 7""X8"" (GV1361)
- JOHNSON CONTROLS Pneumatic Temperature Indicator, 1/8 in NPT, 3 to 15 psi (T-5500-1055)
- JOHNSON CONTROLS Thermostat Cover, Horizontal or Vertical, Aluminum (T-4002-3004)
- JOHNSON CONTROLS Pneumatic-Electric Switch, 3-20 psi, SPDT (P10BC-7C)
- JOHNSON CONTROLS Pneumatic Damper Actuator Positioner (D-9502-5)
- JOHNSON CONTROLS Air Switching Valve, 1/4 in Barb, 15 to 19 psi (V-6135-3)
- JOHNSON CONTROLS Pneumatic Temperature Transmitter, 3 to 15 psi (T-5210-1113)
- HONEYWELL Pneumatic Switch, Barb Fitting for 1/4 OD Plastic Tubing (P658A1013/U)
- Johnson Controls Pneumatic Controls