Shop All Pneumatic Actuators
Johnson Controls
Pneumatic Valve Actuator, 9 to 13 Spring
Mfr # MP865E001G
Zoro # G7214191
product price: $2,164.02
/ea
Free Shipping & Returns
$2,164.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating PSI Range 0 to 25
- Max. Air Pressure 25 psi
- Stroke 1 1/8 in
- Nominal Spring Range 9 to 13 psi
- Width 11 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # MP865E001G
- Zoro # G7214191
- Country of Origin Mexico
- Category Pneumatic Actuators
Dimensions
Width | 11 13/16 in |
Height | 23 in |
Length | 11 13/16 in |
Overall Length | 22 5/16 in |
Overall Width | 11 13/16 in |
Air Connection Size | 1/4 in |
Compatible Valve Size | 3 in, 4 in, 5 in, 6 in |
Overall Depth | 23 in |
Description
Pneumatic Valve Actuator, Air Connection Size 1/4 in, Air Connection Type Barbed Hose, Application Control of Hot/Chilled Water, Compatible Valve Size 3 in, 4 in, 5 in, 6 in, Compatible Valve Stem N, Compatible Valve Type Globe, Control Pressure - Maximum 25 psi, Diaphragm Material EPDM, Effective Diaphragm Area 100 sq in, Housing Material Carbon Steel, Includes Insert Insert Not Included, Includes Mounting Kit Valve Mounting Kit Included, Includes Positioner Positioner Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Hot Surface Ignitor (SIG104)
- NORDFAB Duct Clamp, 10 1/2 in W, 1 in (8010005629)
- ALLEGRO INDUSTRIES Pneumatic Blower, Venturi, Steel (9518-08)
- ILIVING 120 in. H Volume Low Speed Outdoor BLDC Ceiling Fan with Brushless DC Motor, Reversible, IR Remote (ILG8HVLS120)
- JOHNSON CONTROLS M9220-Bgc-3 24V Damper Actuator (M9220-BGC-)
- JOHNSON CONTROLS Damper Actuator, 813Spring W/Pos (D-3244-3)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, Flange (V246GR1-001C)
- JOHNSON CONTROLS Damper Actuator, 5-10 Spring (D-3153-6)
- JOHNSON CONTROLS Damper Actuator, 813Spring W/Positioner (D-3246-2)
- JOHNSON CONTROLS Linear Pneumatic Actuator, Pivot (D-3153-2)
- HONEYWELL Linear Pneumatic Actuator, Fixed (MP909E1018/U)
- Johnson Controls Pneumatic Actuators