Shop All Pneumatic Actuators
Johnson Controls
Pneumatic Valve Actuator, 9 to 13 Spring
Mfr # MP823E001
Zoro # G7100852
product price: $551.34
/ea
Free Shipping & Returns
$551.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating PSI Range 0 to 25
- Max. Air Pressure 25 psi
- Stroke 3/4 in
- Nominal Spring Range 9 to 13 psi
- Length 9 7/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # MP823E001
- Zoro # G7100852
- Country of Origin Mexico
- Category Pneumatic Actuators
Dimensions
Length | 9 7/32 in |
Width | 9 7/32 in |
Height | 11 in |
Overall Length | 10 21/32 in |
Overall Width | 9 7/32 in |
Air Connection Size | 1/4 in |
Overall Depth | 11 in |
Description
Pneumatic Valve Actuator, Air Connection Size 1/4 in, Air Connection Type Barbed Hose, Application Control of Hot/Chilled Water, Compatible Valve Size Not Applicable, Compatible Valve Stem Not Applicable, Compatible Valve Type Globe, Control Pressure - Maximum 25 psi, Diaphragm Material EPDM, Effective Diaphragm Area 25 sq in, Housing Material Carbon Steel, Includes Insert Insert Not Included, Includes Mounting Kit Valve Mounting Kit Not Included, Includes Positioner Positioner Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Grill Assembly (97016497)
- MRCOOL E Star DIY 4th Gen 12k BTU Ductless Mini-Split Air Handler 230V (DIY-12-HP-WMAH-230C25)
- ROBINAIR Refrigeration Line Piercing Valve, 1/4"OD (40288)
- BRIGHT DYES Dye Tracer Tablet, Fl Yellow/Green, PK200 (101101)
- JOHNSON CONTROLS Damper Actuator, 813Spring W/Positioner (D-3246-2)
- JOHNSON CONTROLS V-3000-8012 Pneumatic Valve (V-3000-801)
- JOHNSON CONTROLS Damper Actuator, 813Spring W/Swivel (D-3246-1)
- JOHNSON CONTROLS Linear Pneumatic Actuator, Pivot (D-3153-1)
- JOHNSON CONTROLS Pneumatic Valve Actuator, 3 to 13 Spring (V-3000-8012)
- JOHNSON CONTROLS Damper Actuator, 5-10 Spring (D-3153-6)
- BRAY Double Acting Pneumatic Act. (92-1190-11300-532)
- Johnson Controls Controls