Shop All Pneumatic Actuators
Johnson Controls
Pneumatic Valve Actuator, 4 to 8 Spring
Mfr # MP865D001G
Zoro # G6869116
product price: $2,196.76
/ea
Free Shipping & Returns
$2,196.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating PSI Range 0 to 25
- Max. Air Pressure 25 psi
- Stroke 1 1/8 in
- Nominal Spring Range 4 to 8 psi
- Includes Linkage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # MP865D001G
- Zoro # G6869116
- Country of Origin Mexico
- Category Pneumatic Actuators
Dimensions
Width | 11 13/16 in |
Height | 23 in |
Length | 11 13/16 in |
Overall Width | 11 13/16 in |
Overall Length | 22 5/16 in |
Air Connection Size | 1/4 in |
Overall Depth | 23 in |
Compatible Valve Size | 3 in, 4 in, 5 in, 6 in |
Description
Pneumatic Valve Actuator, Air Connection Size 1/4 in, Air Connection Type Barbed Hose, Application Control of Hot/Chilled Water, Compatible Valve Size 3 in, 4 in, 5 in, 6 in, Compatible Valve Stem N, Compatible Valve Type Globe, Control Pressure - Maximum 25 psi, Diaphragm Material EPDM, Effective Diaphragm Area 100 sq in, Housing Material Carbon Steel, Includes Insert Insert Not Included, Includes Mounting Kit Valve Mounting Kit Included, Includes Positioner Positioner Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER Fiberglass Panel, Disp, C and I, 12"x12"x1" (274-120-120)
- DAYTON Exhaust Fan, 24 In, Hazardous Location (10E005)
- DAYTON Rectangular OEM Blower, 1600 RPM, 1 Phase, Direct, Rolled Steel (1TDR9)
- ILC FILTER 14X20X2 MERV 14 MPR 2800 3 PIECES ACTUAL SIZE 135 X 195 X 175 MADE IN THE USA (WY-0H77-5)
- JOHNSON CONTROLS Pneumatic Valve Actuator, 3 to 13 Spring (V-3000-8003)
- JOHNSON CONTROLS M9220-Bgc-3 24V Damper Actuator (M9220-BGC-)
- JOHNSON CONTROLS Damper Actuator, 813Spring W/Positioner (D-3246-2)
- JOHNSON CONTROLS Pneumatic Actuator, 0-20 PSI (D-3153-5)
- JOHNSON CONTROLS Pneumatic Valve Actuator, 3 to 13 Spring (V-3801-8001)
- JOHNSON CONTROLS Damper Actuator, 813Spring W/Swivel (D-3244-4)
- HONEYWELL Mp953C1489 Pneumatic Actuator (MP953C1489)
- Johnson Controls Controls