Shop All Pneumatic Actuators
Johnson Controls
Pneumatic Valve Actuator, 3 to 7 Spring
Mfr # MP821C001
Zoro # G6679215
product price: $641.48
/ea
Free Shipping & Returns
$641.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating PSI Range 0 to 25
- Max. Air Pressure 25 psi
- Stroke 5/16 in
- Nominal Spring Range 3 to 7 psi
- Width 9 7/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # MP821C001
- Zoro # G6679215
- Country of Origin Mexico
- Category Pneumatic Actuators
Dimensions
Width | 9 7/32 in |
Length | 9 7/32 in |
Height | 11 in |
Overall Width | 9 7/32 in |
Overall Length | 10 21/32 in |
Overall Depth | 11 in |
Air Connection Size | 1/4 in |
Compatible Valve Size | 1 1/2 in, 2 in |
Description
Pneumatic Valve Actuator, Air Connection Size 1/4 in, Air Connection Type Barbed Hose, Application Control of Hot/Chilled Water, Compatible Valve Size 1 1/2 in, 2 in, Compatible Valve Stem Not Applicable, Compatible Valve Type Globe, Control Pressure - Maximum 25 psi, Diaphragm Material EPDM, Effective Diaphragm Area 25 sq in, Housing Material Carbon Steel, Includes Insert Insert Not Included, Includes Mounting Kit Valve Mounting Kit Not Included, Includes Positioner Positioner Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Wall Collar, 12 In. (16D550)
- FOSTORIA Infrared Overhead Electric Heater, Aluminum, 480 V (P95-FSS-3)
- BROAN Hexhead Screw 3/16-16 x 5-1/8 ZincPlate (99150566)
- RW BECKETT 12 Volt Fuel Pump (PF20372U)
- JOHNSON CONTROLS Damper Actuator, 813Spring W/Swivel (D-3244-4)
- JOHNSON CONTROLS V-3000-8012 Pneumatic Valve (V-3000-801)
- JOHNSON CONTROLS Damper Actuator, 813Spring W/Swivel (D-3246-1)
- JOHNSON CONTROLS Damper Actuator, 813Spring W/Positioner (D-3246-2)
- JOHNSON CONTROLS Pneumatic Valve Actuator, 3 to 13 Spring (V-3802-1)
- JOHNSON CONTROLS Linear Pneumatic Actuator, Pivot (D-3153-1)
- HONEYWELL Mp953C1489 Pneumatic Actuator (MP953C1489)
- Johnson Controls Pneumatic Actuators