Shop All Pneumatic Controls
Johnson Controls
Pneumatic Thermostat, Single Temperature, Heating and Cooling
Mfr # T-3100-2
Zoro # G5063256
product price: $712.38
/ea
Free Shipping & Returns
$712.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Type - Pneumatic Thermostats Direct Acting
- Thermostat Application Heating and Cooling
- Temperature Output Settings Single Temperature
- Control Air Pressure 0 to 25 psi
- Air Connections 1/4 in Barb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # T-3100-2
- Zoro # G5063256
- Country of Origin Mexico
- Category Pneumatic Controls
Dimensions
Height | 4 in |
Width | 5 in |
Depth | 5 in |
Capillary Length | 42 in |
Mounting Direction/Capillary Length | Vertical, 42 in |
Overall Height | 4 3/4 in |
Overall Depth | 5 in |
Overall Width | 5 11/16 in |
Air Connection Outside Diameter | 1/4 in |
Description
Pneumatic Thermostat, Direct Acting, Heating and Cooling, Single Temperature, Control Air Pressure 0 to 25 psi, Air Connections 1/4 in Barb, Element Type Bulb, Capillary Length 42 in, Max. Air Pressure 25 psi, Max. Ambient Temp. 150 Degrees F, Mounting Style Vertical, Height 4 in, Width 5 in, Depth 5 in, Temp. Control Range 60 Degrees to 150 Degrees F, Air Consumption 1.5 scim, Throttling Range 60 Degrees to 150 Degrees F, Includes Mounting Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAF LOUVER WHT ALUM 14""X24"" (DA1424W)
- ALL-FILTERS 16 in. x 20 in. x 1 in. MERV 10 Pleated AC Furnace Air Filter, 12PK (16201.10 12PK)
- DAYTON Blower, 10 5/8 In (2C890)
- DAYTON Bearing Support with Bearing (VTSYT129LBSG)
- JOHNSON CONTROLS Pneumatic Thermostat, Dual Temperature, Heating and Cooling, 2 Pipe (T-4756-201)
- JOHNSON CONTROLS Pneumatic Thermostat, Single Temperature, Heating and Cooling, 2 Pipe (T-4002-9012)
- JOHNSON CONTROLS Air Switching Valve, 1/4 in Barb, 2 to 4 psi (V-6135-1)
- JOHNSON CONTROLS Pneumatic Low Limit Controller, 0 to 25 psi (T-3610-1001)
- JOHNSON CONTROLS Proportional Pilot Positioner Kit, 1/4 in Barb, Pneumatic (D-9502-8)
- JOHNSON CONTROLS Pneumatic Temperature Transmitter, 3 to 15 psi (T-5210-1009)
- JOHNSON CONTROLS Pneumatic Air Dryer Bypass Valve (A-4300-600)
- Johnson Controls Pneumatic Controls