Shop All Pneumatic Controls
Johnson Controls
Pneumatic Thermostat, Single Temperature, Heating and Cooling, 2 Pipe
Mfr # T-4752-202
Zoro # G6839935
product price: $327.27
/ea
Free Shipping & Returns
$327.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Type - Pneumatic Thermostats Direct Acting and Reverse Acting
- No. of Pipes 2 Pipe
- Thermostat Application Heating and Cooling
- Temperature Output Settings Single Temperature
- Control Air Pressure 3 to 15 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # T-4752-202
- Zoro # G6839935
- Country of Origin Mexico
- Category Pneumatic Controls
Dimensions
Height | 2 3/32 in |
Width | 3 1/8 in |
Depth | 1 3/4 in |
Overall Height | 2 1/8 in |
Overall Width | 3 1/8 in |
Air Connection Outside Diameter | 1/8 in |
Overall Depth | 1 3/4 in |
Description
Pneumatic Thermostat, Direct Acting and Reverse Acting, 2 Pipe, Heating and Cooling, Single Temperature, Control Air Pressure 3 to 15 psi, Air Connections 5/32 in Barb, Element Type Bi-Metal, Max. Air Pressure 25 psi, Max. Ambient Temp. 135 Degrees F, Mounting Style Vertical, Height 2 3/32 in, Width 3 1/8 in, Depth 1 3/4 in, Temp. Control Range 55 Degrees to 85 Degrees F, Air Consumption 20 scim, Throttling Range 1 to 5 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR COOL LLC MR COOL Condenser Wall Bracket for 9K, 12K & 18K BTU Systems (MB176)
- LASKO High Velocity Blower Fan, X12905 (X12905)
- JOHNSON CONTROLS Pneumatic Thermostat, Dual Temperature, Heating and Cooling, 2 Pipe (T-4506-203)
- LUMENITE Liquid Level Probe, 12, 18 and 24 In, 2 In (3DCFT2)
- JOHNSON CONTROLS Pneumatic Air Dryer Drain Valve (A-4110-607)
- JOHNSON CONTROLS Pneumatic Damper Actuator Positioner (D-9502-12)
- JOHNSON CONTROLS Pneumatic Damper Actuator Positioner (D-9502-5)
- JOHNSON CONTROLS Pneumatic Thermostat, Single Temperature, Heating and Cooling (T-3100-2)
- JOHNSON CONTROLS Pneumatic Air Dryer Bypass Valve (A-4300-600)
- JOHNSON CONTROLS Proportional Pilot Positioner Kit, 1/4 in Barb, Pneumatic (D-9502-8)
- JOHNSON CONTROLS Pneumatic Oil Indicator Cartridge (A-4000-121)
- Johnson Controls Pneumatic Controls