Shop All Pneumatic Controls
Johnson Controls
Pneumatic Thermostat, Single Temperature, Heating and Cooling, 2 Pipe
Mfr # T-4002-9012
Zoro # G5298483
product price: $193.49
/ea
Free Shipping & Returns
$193.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Type - Pneumatic Thermostats Direct Acting
- No. of Pipes 2 Pipe
- Thermostat Application Heating and Cooling
- Temperature Output Settings Single Temperature
- Control Air Pressure 3 to 15 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # T-4002-9012
- Zoro # G5298483
- Country of Origin Mexico
- Category Pneumatic Controls
Dimensions
Height | 2 3/32 in |
Width | 3 1/8 in |
Depth | 1 3/4 in |
Overall Width | 3 1/8 in |
Air Connection Outside Diameter | 1/8 in |
Overall Depth | 1 3/4 in |
Overall Height | 2 1/8 in |
Description
Pneumatic Thermostat, Direct Acting, 2 Pipe, Heating and Cooling, Single Temperature, Control Air Pressure 3 to 15 psi, Air Connections 5/32 in Barb, Element Type Bi-Metal, Max. Air Pressure 25 psi, Max. Ambient Temp. 135 Degrees F, Mounting Style Vertical, Height 2 3/32 in, Width 3 1/8 in, Depth 1 3/4 in, Temp. Control Range 55 Degrees to 85 Degrees F, Air Consumption 20 scim, Throttling Range 1 to 5 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Transformer, 75VA, 208-230V Primary (HT01BD202)
- ALL-FILTERS 18X24X2 MERV 13 Pleated AC Furnace Air Filter, 4PK (18242.13 4PK)
- DIXON Barbed Hose, Mender, 3/4" (1781212C)
- SELKIRK TOP ROUND 6"" 6T-CT (206800)
- JOHNSON CONTROLS Pneumatic Thermostat, Dual Temperature, Heating and Cooling, 2 Pipe (T-4506-217)
- JOHNSON CONTROLS Pneumatic Thermostat, Single Temperature, Heating and Cooling, 2 Pipe (T-4002-301)
- JOHNSON CONTROLS Pneumatic-Electric Switch, 3-20 psi, SPDT (P10BC-7C)
- JOHNSON CONTROLS Pneumatic Remote Controller, 15 Ft. Cap (T-8000-3)
- JOHNSON CONTROLS Pneumatic Temperature Transmitter, 3 to 15 psi (T-5210-1002)
- JOHNSON CONTROLS Pneumatic Thermostat, Single Temperature, Heating and Cooling, 2 Pipe (T-4752-202)
- HONEYWELL Pneumatic Thermostat, Single Temperature, Heating and Cooling, 2 Pipe (TP972A2002/U)
- Johnson Controls Pneumatic Controls