Shop All Pneumatic Controls
Johnson Controls
Pneumatic Thermostat, Single Temperature, Heating and Cooling, 2 Pipe
Mfr # T-4002-304
Zoro # G5083504
product price: $259.25
/ea
Free Shipping & Returns
$259.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Type - Pneumatic Thermostats Reverse Acting
- No. of Pipes 2 Pipe
- Thermostat Application Heating and Cooling
- Temperature Output Settings Single Temperature
- Control Air Pressure 3 to 15 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # T-4002-304
- Zoro # G5083504
- Country of Origin Mexico
- Category Pneumatic Controls
Dimensions
Height | 2 3/32 in |
Width | 3 1/8 in |
Depth | 1 3/4 in |
Air Connection Outside Diameter | 3/16 in |
Description
Pneumatic Thermostat, Reverse Acting, Vertical Cover, Control Range 3 to 15 psi, 5/32 Barb Air Connections, Contact Action RA, 25, Max. Safe Operating Temp. (F) 135, Height (In.) 2-3/32, Width (In.) 3-1/8, Depth (In.) 1-3/4, Min. Pressure (PSI) 3, Control Range (F) 55 to 85
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vibration Absorber, 13 In Length (6AWP6)
- HONEYWELL HOME 21 in x 25 in x 6 in Synthetic Furnace Air Cleaner Filter, MERV 11 (POPUP2200)
- REVCOR Blower Whl, Dia 6 5/16 In, Width 3 7/16 In (Q631-343S R)
- AMERICAN LOUVER 6 in Square 3 Cone Ceiling Diffuser, White (STR-C-6W)
- JOHNSON CONTROLS Pneumatic Thermostat, Dual Temperature, Heating and Cooling, 2 Pipe (T-4756-205)
- JOHNSON CONTROLS Condenser Fan Speed Control (P266ABA-100C)
- JOHNSON CONTROLS Pneumatic Temperature Transmitter, 3 to 15 psi (T-5210-1113)
- JOHNSON CONTROLS Pneumatic-Electric Switch, 3-20 psi, SPDT (P10BC-7C)
- JOHNSON CONTROLS Pneumatic Temperature Transmitter, 3 to 15 psi (T-5210-1009)
- JOHNSON CONTROLS Electronic Pneumatic Transducer, 5/32 in or 1/4 in Barb (EP-8000-2)
- JOHNSON CONTROLS Pneumatic Valve Actuator Tor Positioner, 1/4 Barb (V-9502-95)
- Johnson Controls Controls