Shop All Pneumatic Controls
Johnson Controls
Pneumatic Thermostat, Single Temperature, Heating and Cooling, 2 Pipe
Mfr # T-4002-302
Zoro # G5063326
product price: $259.25
/ea
Free Shipping & Returns
$259.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Type - Pneumatic Thermostats Reverse Acting
- No. of Pipes 2 Pipe
- Thermostat Application Heating and Cooling
- Temperature Output Settings Single Temperature
- Control Air Pressure 3 to 15 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # T-4002-302
- Zoro # G5063326
- Country of Origin Mexico
- Category Pneumatic Controls
Dimensions
Height | 2 3/32 in |
Width | 3 1/8 in |
Depth | 1 3/4 in |
Air Connection Outside Diameter | 3/16 in |
Description
Pneumatic Thermostat, Reverse Acting, Horizontal Cover, Control Range 3 to 15 psi, 5/32 Barb Air Connections, Contact Action RA, 25, Max. Safe Operating Temp. (F) 135, Height (In.) 2-3/32, Width (In.) 3-1/8, Depth (In.) 1-3/4, Min. Pressure (PSI) 3, Control Range (F) 55 to 85
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAFLOW FILTRATION Replacement Filter for Broan/NuTone LL62F;8-7/16X11-1/4X3/8 (2-Pack (CF3252 (2-Pack))
- BASO J998Mda-2H Pilot Burner Assembly (J998MDA-2H)
- GLOBAL INDUSTRIAL Replacement Fan Grille for 24 Pedestal/Wall Fan, Model 258321, 585279 (292241)
- AIR HANDLER Pleated Air Filter, 20x25x4, MERV 13, High Capacity, Synthetic, 11C888, White (11C888)
- JOHNSON CONTROLS Pneumatic Thermostat Cover, Vertical, No Thermometer, Single Window (T-4000-3145)
- JOHNSON CONTROLS Pneumatic Thermostat, Single Temperature, Heating and Cooling, 2 Pipe (T-4002-301)
- JOHNSON CONTROLS Pneumatic Thermostat, Single Temperature, Heating and Cooling, 2 Pipe (T-4002-202)
- JOHNSON CONTROLS Air Switching Valve, 1/4 in Barb, 15 to 19 psi (V-6135-3)
- JOHNSON CONTROLS Pneumatic Thermostat, Dual Temperature, Heating and Cooling, Vertical (T-3300-1)
- JOHNSON CONTROLS Thermometer 50 Deg. To 100 Deg., 10/35C (T-5502-1001)
- SIEMENS Pneumatic Thermostat, Dual Temperature, Heating and Cooling, 2 Pipe (194-3083)
- Johnson Controls Pneumatic Controls