Shop All Pneumatic Control Accessories
Johnson Controls
Pneumatic Thermostat, RA, 13 to 25 psi
Mfr # T-4100-2
Zoro # G6183956
product price: $217.68
/ea
Free Shipping & Returns
$217.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Control Type Exposed Dial
- Application Heat or Cool
- Overall Height 3 3/4 in
- Overall Width 2 1/4 in
- Air Flow Output Low Volume
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # T-4100-2
- Zoro # G6183956
- Country of Origin Mexico
- Category Pneumatic Control Accessories
Dimensions
Overall Height | 3 3/4 in |
Overall Width | 2 1/4 in |
Air Connection Outside Diameter | 1/8 in |
Overall Depth | 7/8 in |
Description
Pneumatic Thermostat, Air Consumption 45 or 25 scim
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blade, Fan, 24 In, 3/4 HP, Rotation: CW (4C902)
- WATER-TITE Galvanized Base Flashing, 3N1 (81710)
- ROBERTSHAW Gas Valve, NG/LP, Standing Pilot, 24VAC, 3.5 in wc, Fast Opening (720-400)
- DAYTON Hydronic Unit Heater, 11-1/8 In. H (5PV66)
- JOHNSON CONTROLS Pneumatic Thermostat Cover, Beige (T-4000-2146)
- JOHNSON CONTROLS Thermostat Cover, w/Mounting Hdwr (T-4756-2141)
- JOHNSON CONTROLS Thermostat Cover, Horizontal (T-4000-2140)
- JOHNSON CONTROLS Actuator Mounting Kit (VG7000-1004)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 1-1/2 (VG1245EP)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 1/2 (VG1245AL)
- SIEMENS Cover, Thermostat, Thermometer Exposed (192-252)
- Johnson Controls Controls