Shop All Pneumatic Control Accessories
Johnson Controls
Pneumatic Thermostat Plastic Guard
Mfr # GRD10A-608
Zoro # G6131447
product price: $101.74
/ea
Free Shipping & Returns
$101.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Size 7"L x 6"H x 3"D
- Includes Mounting Ring
- For Use With Pneumatic Thermostats
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # GRD10A-608
- Zoro # G6131447
- Country of Origin China
- Category Pneumatic Control Accessories
Dimensions
Size | 7"L x 6"H x 3"D |
Outside Height | 5 13/16 in |
Outside Depth | 3 5/16 in |
Outside Width | 6 9/16 in |
Inside Height | 4 11/16 in |
Inside Width | 5 5/16 in |
Inside Depth | 3 5/16 in |
Inside HxWxD | 4 2/3 in H x 5 1/3 in W x 3 1/3 in D |
Outside HxWxD | 5 4/5 in H x 6 5/9 in W x 3 1/3 in D |
Description
Pneumatic Thermostat Plastic Guard, Base Type Solid Base, Cover Type Hinged, Guard Construction Double Wall, Inside Depth 3 5/16 in, Inside Height 4 11/16 in, Inside Width 5 5/16 in, Material Plastic, Mounting Direction Horizontal or Vertical, Outside Depth 3 5/16 in, Outside Height 5 13/16 in, Outside Width 6 9/16 in, Thermostat Guard Cover Color Clear, Compatible Manufacturer Model Number T22, T25, T26, T28, T31A, T31B, T41, T51A, T51B, T52, T53, T80, T91, T93, W42, W43, W45, W50, W51, W93
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NO LOGO Vinyl 5 ft. Vent Duct Kit (1307)
- SCHNEIDER ELECTRIC Packing Kit (YBA-635)
- FRIEDRICH Filter (62400726)
- AIR HANDLER Pleated Air Filter, 20x25x1, MERV 8, High Capacity, Synthetic, 6B931, White (6B931)
- JOHNSON CONTROLS Ball Valve, 3 Way, SS Trim, (F)NPT 1/2 (VG1845AF)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 1/2 (VG1245AL)
- JOHNSON CONTROLS Spring Kit (V-3752-6023)
- JOHNSON CONTROLS Pneu Signal Limiter, Hi/Low Limit (C-5230-3)
- JOHNSON CONTROLS Flare Valve (V-3752-6008)
- JOHNSON CONTROLS Pneumatic Thermostat, RA, 13 to 25 psi (T-4100-2)
- JOHNSON CONTROLS Intake Air Filter, for A-4400 Series (A-4000-635)
- Johnson Controls Pneumatic Control Accessories