Shop All Pneumatic Controls
Johnson Controls
Pneumatic Thermostat, Dual Temperature, Heating and Cooling, Vertical
Mfr # T-3311-1
Zoro # G5063301
Free Shipping & Returns
$609.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Action Type - Pneumatic Thermostats Direct Acting and Reverse Acting
- Thermostat Application Heating and Cooling
- Temperature Output Settings Dual Temperature
- Control Air Pressure 0 to 25 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Controls
- MFR # T-3311-1
- Zoro # G5063301
- Country of Origin Mexico
- Category Pneumatic Controls
Dimensions
Height | 5 in |
Width | 5 in |
Depth | 5 in |
Capillary Length | 42 in |
Mounting Direction/Capillary Length | Valve Top, 42 in |
Overall Width | 5 in |
Overall Height | 5 in |
Overall Depth | 5 in |
Air Connection Outside Diameter | 1/4 in |
Description
Pneumatic Thermostat, Direct Acting and Reverse Acting, Heating and Cooling, Dual Temperature, Control Air Pressure 0 to 25 psi, Air Connections 1/4 in Barb, Element Type Bulb, Capillary Length 42 in, Max. Air Pressure 25 psi, Max. Ambient Temp. 150 Degrees F, Mounting Style Vertical, Height 5 in, Width 5 in, Depth 5 in, Temp. Control Range 60 Degrees to 150 Degrees F, Air Consumption 1.5 scim
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Honeywell Purge Timer ST7800A1039 for 7800 Series - 30 Seconds (ST7800A1039)
- AIR HANDLER Mini-Pleat Air Filter, 12x24x4", MERV 13 (6B605)
- SUPCO Valve Core Remover Tool, Size 1/4"x3-1/4" (VCGT3)
- CANARM Backward Incline Roof Exhaust Fan, 2 hp (BIRM1010200)
- JOHNSON CONTROLS Pneumatic Temperature Indicator, 1/8 in NPT, 3 to 15 psi (T-5502-1005)
- JOHNSON CONTROLS Pneumatic Valve Actuator Tor Positioner, 1/4 Barb (V-9502-95)
- JOHNSON CONTROLS Pneumatic Thermostat, Dual Temperature, Heating and Cooling, 2 Pipe (T-4506-201)
- JOHNSON CONTROLS Pneumatic Air Dryer Drain Valve (A-4110-607)
- JOHNSON CONTROLS Pneumatic-Electric Switch, 3-20 psi, SPDT (P10BC-7C)
- JOHNSON CONTROLS Pneumatic Gradual Switch, 1/8" (S-224-1)
- HONEYWELL Thermostat Tool Kit (AK3863/U)
- Johnson Controls Controls