Shop All Pneumatic Controls
Johnson Controls
Pneumatic Thermostat, Dual Temperature, Heating and Cooling, Vertical
Mfr # T-3300-1
Zoro # G5063274
product price: $658.99
/ea
Free Shipping & Returns
$658.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Type - Pneumatic Thermostats Direct Acting and Reverse Acting
- Thermostat Application Heating and Cooling
- Temperature Output Settings Dual Temperature
- Control Air Pressure 0 to 25 psi
- Air Connections 1/4 in Barb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # T-3300-1
- Zoro # G5063274
- Country of Origin Mexico
- Category Pneumatic Controls
Dimensions
Height | 5 in |
Width | 5 in |
Depth | 5 in |
Capillary Length | 42 in |
Air Connection Outside Diameter | 1/4 in |
Mounting Direction/Capillary Length | Vertical, 42 in |
Overall Height | 5 in |
Overall Width | 5 in |
Overall Depth | 5 in |
Description
Pneumatic Thermostat, Direct Acting and Reverse Acting, Heating and Cooling, Dual Temperature, Control Air Pressure 0 to 25 psi, Air Connections 1/4 in Barb, Element Type Bulb, Capillary Length 42 in, Max. Air Pressure 25 psi, Max. Ambient Temp. 150 Degrees F, Mounting Style Vertical, Height 5 in, Width 5 in, Depth 5 in, Temp. Control Range 60 Degrees to 150 Degrees F, Air Consumption 1.5 scfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER Fiberglass Filter, SH, MERV15, 12"x24"x12" (112-660-002)
- WHITE-RODGERS Relay, Switching, 1/2 HP (90 341S1)
- MCDONNELL & MILLER Rb-122-E ( Rb-122 ) 120V Probe (RB-122-E)
- THE OUTDOOR PLUS Glow Plug Replacement for SWEIS Pilot Igniter (TOP-PIGP)
- JOHNSON CONTROLS Pneumatic Thermostat, Dual Temperature, Heating and Cooling (T-3111-1)
- JOHNSON CONTROLS Pneumatic Thermostat, Single Temperature, Heating and Cooling, 2 Pipe (T-4002-202)
- JOHNSON CONTROLS Pneumatic Oil Indicator Cartridge (A-4000-121)
- JOHNSON CONTROLS Pneumatic Low Limit Controller, 0 to 25 psi (T-3610-1001)
- JOHNSON CONTROLS Relief Valve, 1/4", 0 to 25 psi, Brass (A-4000-144)
- JOHNSON CONTROLS Pneumatic Controller, Dual Input (T-5800-3)
- JOHNSON CONTROLS Pneumatic Thermostat, Single Temperature, Heating and Cooling, 2 Pipe (T-4002-9008)
- Johnson Controls Controls