Shop All Pneumatic Controls
Johnson Controls
Pneumatic Thermostat, Dual Temperature, Heating and Cooling
Mfr # T-3111-1
Zoro # G5063265
product price: $454.21
/ea
Free Shipping & Returns
$454.21
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Type - Pneumatic Thermostats Direct Acting
- Thermostat Application Heating and Cooling
- Temperature Output Settings Dual Temperature
- Control Air Pressure 0 to 25 psi
- Air Connections 1/4 in Barb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # T-3111-1
- Zoro # G5063265
- Country of Origin Mexico
- Category Pneumatic Controls
Dimensions
Height | 5 in |
Width | 5 in |
Depth | 5 in |
Capillary Length | 42 in |
Air Connection Outside Diameter | 1/4 in |
Mounting Direction/Capillary Length | Valve Top, 42 in |
Description
Pneumatic Thermostat, Direct Acting, Heating and Cooling, Dual Temperature, Control Air Pressure 0 to 25 psi, Air Connections 1/4 in Barb, Element Type Bulb, Capillary Length 42 in, Max. Air Pressure 25 psi, Max. Ambient Temp. 150 Degrees F, Height 5 in, Width 5 in, Depth 5 in, Temp. Control Range 60 Degrees to 150 Degrees F, Air Consumption 1.5 scim, Includes Mounting Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor (VE6ALE4MG)
- TJERNLUND PRODUCTS Shaft Extension (950-4025)
- WHITE-RODGERS Defrost Control Board, Replacement (47D01U-843)
- THE OUTDOOR PLUS Low Voltage Electronic Ignition - 12V - Mini Capacity - Replacement Only (TOP-500EIS-100-12-H)
- JOHNSON CONTROLS Pneumatic Thermostat, Dual Temperature, Heating and Cooling, 2 Pipe (T-4506-204)
- JOHNSON CONTROLS Pneumatic Low Limit Controller, 0 to 25 psi (T-3610-1001)
- JOHNSON CONTROLS Pneumatic Thermostat Cover, Vertical, No Thermometer, Single Window (T-4000-3145)
- JOHNSON CONTROLS Thermostat Cover, Horizontal or Vertical, Aluminum (T-4002-3004)
- JOHNSON CONTROLS Thermostat Wallplate Kit (T-4100-103)
- JOHNSON CONTROLS Pneumatic Air Dryer Drain Valve (A-4210-6001)
- JOHNSON CONTROLS Pneumatic Thermostat, Single Temperature, Heating and Cooling, 2 Pipe (T-4002-304)
- Johnson Controls Pneumatic Controls