Shop All Pneumatic Controls
Johnson Controls
Pneumatic Thermostat, Dual Temperature, Heating and Cooling, 2 Pipe
Mfr # T-4756-205
Zoro # G5063947
product price: $346.16
/ea
Free Shipping & Returns
$346.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Type - Pneumatic Thermostats Reverse Acting
- No. of Pipes 2 Pipe
- Thermostat Application Heating and Cooling
- Temperature Output Settings Dual Temperature
- Control Air Pressure 3 to 15 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # T-4756-205
- Zoro # G5063947
- Country of Origin Mexico
- Category Pneumatic Controls
Dimensions
Height | 2 3/32 in |
Width | 3 1/8 in |
Depth | 1 3/4 in |
Overall Height | 2 1/8 in |
Air Connection Outside Diameter | 1/8 in |
Overall Depth | 1 3/4 in |
Overall Width | 3 1/8 in |
Description
Pneumatic Thermostat, Reverse Acting, 2 Pipe, Heating and Cooling, Dual Temperature, Control Air Pressure 3 to 15 psi, Air Connections 5/32 in Barb, Element Type Bi-Metal, Max. Air Pressure 25 psi, Max. Ambient Temp. 135 Degrees F, Mounting Style Horizontal, Height 2 3/32 in, Width 3 1/8 in, Depth 1 3/4 in, Temp. Control Range 55 Degrees to 85 Degrees F, Air Consumption 20 scim, Throttling Range 1 to 5 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN METAL FILTER 22 X 22 X 1 Nominal Washable Electrostatic Furnace Air Filter (ECA102222)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-02030)
- HARVEL Round Rigid Duct, 4 in Duct Dia, 4 1/2 in W, 10 ft. L, 4 1/2 in H (HDUC0400PG1000)
- ALL-FILTERS 16x25x5, MERV 11, Pleated HVAC Air Filter Replacements, Trion Air Bear Cub 255649-105, 2PK (16255.11AB)
- JOHNSON CONTROLS Pneumatic Oil Indicator Cartridge (A-4000-121)
- JOHNSON CONTROLS Thermostat Cover, Vertical, Thermometer, Dual Windows, Beige (T-4756-2145)
- JOHNSON CONTROLS Pneumatic Thermostat, Dual Temperature, Heating and Cooling, 2 Pipe (T-4506-217)
- JOHNSON CONTROLS Thermostat Cover, Horizontal or Vertical, Aluminum (T-4002-3004)
- JOHNSON CONTROLS Pneumatic Thermostat, Dual Temperature, Heating and Cooling, Vertical (T-3300-1)
- JOHNSON CONTROLS Pneumatic Thermostat, Single Temperature, Heating and Cooling, 2 Pipe (T-4002-204)
- JOHNSON CONTROLS Pneumatic Control, Digital, White, 25 psi (WTL-PD1-00)
- Johnson Controls Pneumatic Controls