Shop All Pneumatic Controls
Johnson Controls
Pneumatic Thermostat, Dual Temperature, Heating and Cooling, 2 Pipe
Mfr # T-4756-201
Zoro # G5064001
product price: $346.16
/ea
Free Shipping & Returns
$346.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Type - Pneumatic Thermostats Direct Acting and Reverse Acting
- No. of Pipes 2 Pipe
- Thermostat Application Heating and Cooling
- Temperature Output Settings Dual Temperature
- Control Air Pressure 3 to 15 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # T-4756-201
- Zoro # G5064001
- Country of Origin Mexico
- Category Pneumatic Controls
Dimensions
Height | 2 3/32 in |
Width | 3 1/8 in |
Depth | 1 3/4 in |
Overall Width | 3 1/8 in |
Overall Height | 2 1/8 in |
Air Connection Outside Diameter | 1/8 in |
Overall Depth | 1 3/4 in |
Description
Pneumatic Thermostat, Direct Acting and Reverse Acting, 2 Pipe, Heating and Cooling, Dual Temperature, Control Air Pressure 3 to 15 psi, Air Connections 5/32 in Barb, Element Type Bi-Metal, Max. Air Pressure 25 psi, Max. Ambient Temp. 135 Degrees F, Mounting Style Horizontal, Height 2 3/32 in, Width 3 1/8 in, Depth 1 3/4 in, Temp. Control Range 55 Degrees to 85 Degrees F, Air Consumption 20 scim, Throttling Range 1 to 5 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTIC SUPPLY Reducer Coupling, 8 in x 6 in Duct Dia, Type I PVC, 10" L (PVCR08X06)
- AAF FLANDERS 16x24x2 Pleated Air Filter, MERV 8 (80055.021624)
- DAYTON Propeller, 12" Dia., 43.5 Deg. Pitch (VE10D971PG)
- MAJESTIC PET Majestic SL330 30 deg Elbow Chimney Pipe Section (SL330)
- JOHNSON CONTROLS Pneumatic Thermostat, Single Temperature, Heating and Cooling, 2 Pipe (T-4002-303)
- JOHNSON CONTROLS Electronic Pneumatic Transducer, 5/32 in or 1/4 in Barb (EP-8000-2)
- JOHNSON CONTROLS Pneumatic Thermostat, Single Temperature, Heating and Cooling, 2 Pipe (T-4752-202)
- JOHNSON CONTROLS Pneumatic Air Dryer Bypass Valve (A-4300-600)
- JOHNSON CONTROLS Pneumatic Temperature Transmitter, 3 to 15 psi (T-5210-1113)
- JOHNSON CONTROLS Pneumatic Remote Controller, 15 Ft. Cap (T-8000-3)
- JOHNSON CONTROLS Pneumatic Low Limit Controller, 0 to 25 psi (T-3610-1001)
- Johnson Controls Pneumatic Controls