Shop All Pneumatic Controls
Johnson Controls
Pneumatic Thermostat, Dual Temperature, Heating and Cooling, 2 Pipe
Mfr # T-4506-217
Zoro # G5061427
product price: $353.72
/ea
Free Shipping & Returns
$353.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Type - Pneumatic Thermostats Reverse Acting
- No. of Pipes 2 Pipe
- Thermostat Application Heating and Cooling
- Temperature Output Settings Dual Temperature
- Control Air Pressure 3 to 15 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # T-4506-217
- Zoro # G5061427
- UPC # 078502836816
- Country of Origin Mexico
- Category Pneumatic Controls
Dimensions
Height | 2 3/32 in |
Width | 3 1/8 in |
Depth | 1 3/4 in |
Overall Width | 3 1/8 in |
Air Connection Outside Diameter | 1/8 in |
Overall Depth | 3 3/4 in |
Overall Height | 2 1/8 in |
Description
Pneumatic Thermostat, Reverse Acting, 2 Pipe, Heating and Cooling, Dual Temperature, Control Air Pressure 3 to 15 psi, Air Connections 5/32 in Barb, Max. Air Pressure 25 psi, Max. Ambient Temp. 135 Degrees F, Mounting Style Horizontal, Height 2 3/32 in, Width 3 1/8 in, Depth 1 3/4 in, Temp. Control Range 55 Degrees to 85 Degrees F, Air Consumption 20 scim, Throttling Range 1 to 5 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOLLETT ICE Mounting Base O-Ring (PI501063)
- DEKTITE Blk Sqr Base, Metal Flash, 1/4" To 5" (DFE103B)
- DAYTON Bath Exhaust Fn, 6In, Galv Steel, 115 V (60RG37)
- JOHNSON CONTROLS Actuator Terminal Block, 3 Terminal (M9000-105)
- JOHNSON CONTROLS Pneumatic Thermostat, Single Temperature, Heating and Cooling, 2 Pipe (T-4002-203)
- JOHNSON CONTROLS Electronic Pneumatic Transducer, 5/32 in or 1/4 in Barb (EP-8000-2)
- JOHNSON CONTROLS Pneumatic Controller, Single Input (T-5312-1)
- JOHNSON CONTROLS Condenser Fan Speed Control (P266ABA-100C)
- JOHNSON CONTROLS Pneumatic Damper Actuator Positioner (D-9502-12)
- JOHNSON CONTROLS Pneumatic Valve Actuator Tor Positioner, 1/4 Barb (V-9502-95)
- SCHNEIDER ELECTRIC Pneumatic Actuator, 1/2 to 2", Valve (MK-2690)
- Johnson Controls Pneumatic Controls