Shop All Pneumatic Control Accessories
Johnson Controls
Pneumatic Thermostat Cover, White
Mfr # T-4000-3144
Zoro # G5060955
$35.46
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Vertical, No Thermometer, No Windows
- Color White
- Size 2 in L x 3 in H x 2 in D
- For Use With Pneumatic Thermostats
- Features Adjustable Sensitivities and Set Points, Element Identification Labels, Shock Resistant, Single or Dual Bimetal Sensing Elements, Vibration Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Controls
- MFR # T-4000-3144
- Zoro # G5060955
- Country of Origin Mexico
- Category Pneumatic Control Accessories
Dimensions
Size | 2 in L x 3 in H x 2 in D |
Overall Depth | 2 in |
Overall Width | 2 in |
Overall Height | 3 in |
Details
Item | Thermostat Cover |
Mounting Style | Vertical, No Thermometer, No Windows |
Color | White |
For Use With | Pneumatic Thermostats |
Features | Adjustable Sensitivities and Set Points, Element Identification Labels, Shock Resistant, Single or Dual Bimetal Sensing Elements, Vibration Resistant |
Includes | Cover with Logo |
Accessory Type | Thermostat Cover |
Shape | Rectangle |
Mounting Direction | Vertical |
Material | Plastic |
Color/Material | White, Plastic |
Compatible Brand and Series | Johnson Controls T-4000 |
Description
Thermostat Cover, Color White, Compatible Brand and Series Johnson Controls T-4000, Includes Cover with Logo, Material Plastic, Mounting Direction Vertical, Features Adjustable Sensitivities and Set Points, Element Identification Labels, Shock Resistant, Single or Dual Bimetal Sensing Elements, Vibration Resistant, Overall Depth 2 in, Overall Height 3 in, Overall Width 2 in, Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Core Remover Tool, w/ 6 Cores (4PDJ4)
- CARRIER Replacement Knob (52CQ500394)
- US DUCT US Duct Saddle Hanger, 8" Diameter, Galvanized (HS08.G)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 5400/6000 BtuH (G280646G050)
- JOHNSON CONTROLS Stainless Steel Well (WZ-1000-2)
- JOHNSON CONTROLS Thread Adaptor (Y20EBE-2)
- JOHNSON CONTROLS Efl/Sp100 Ez 212, Efl/Sp100 Ez 212 (DMPR-RS324)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 1 (VG1245CP)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 2 (VG1245FR)
- JOHNSON CONTROLS Pneumatic Thermostat Cover, Beige (T-4000-2138)
- JOHNSON CONTROLS O-Ring Kit, For Use with D-3062 (A-4000-620)
- Johnson Controls Pneumatic Control Accessories