Shop All Pneumatic Control Accessories
Johnson Controls
Pneumatic Thermostat Cover, White
Mfr # T-4000-3141
Zoro # G5060973
$31.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Horizontal, No Thermometer, Single Window
- Color White
- Size 2 in L x 3 in H x 2 in D
- For Use With Pneumatic Thermostats
- Includes Cover with Setpoint Window and Logo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Controls
- MFR # T-4000-3141
- Zoro # G5060973
- UPC # 078502836632
- Country of Origin Mexico
- Category Pneumatic Control Accessories
Dimensions
Size | 2 in L x 3 in H x 2 in D |
Overall Height | 3 in |
Overall Width | 2 in |
Overall Depth | 2 in |
Details
Item | Thermostat Cover |
Mounting Style | Horizontal, No Thermometer, Single Window |
Color | White |
For Use With | Pneumatic Thermostats |
Includes | Cover with Setpoint Window and Logo |
Features | Adjustable Sensitivities and Set Points, Element Identification Labels, Shock Resistant, Single or Dual Bimetal Sensing Elements, Vibration Resistant |
Shape | Rectangle |
Material | Plastic |
Accessory Type | Thermostat Cover |
Compatible Brand and Series | Johnson Controls T-4000 |
Mounting Direction | Horizontal |
Color/Material | White, Plastic |
Description
Thermostat Cover, Color White, Compatible Brand and Series Johnson Controls T-4000, Includes Cover with Setpoint Window and Logo, Material Plastic, Mounting Direction Horizontal, Features Adjustable Sensitivities and Set Points, Element Identification Labels, Shock Resistant, Single or Dual Bimetal Sensing Elements, Vibration Resistant, Overall Depth 2 in, Overall Height 3 in, Overall Width 2 in, Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO MICRO PINS 2"" L (A102009)
- DAYTON Replacement Blade, 30 In., Number of Blades: 3 (23NU04)
- HI-TECH DURAVENT Ducting Hose, 4 In. ID, 25 ft. L, Urethane (0338-0400-0001)
- ALL-FILTERS 15X20X2 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 4PK (15202.C 4PK)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 1-1/4 (VG1245DR)
- JOHNSON CONTROLS Spring Kit (V-3752-6023)
- JOHNSON CONTROLS Thermostat Cover, Vertical, For JCI T-4000 (T-4756-1739)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 1-1/2 (VG1245EP)
- JOHNSON CONTROLS Pneumatic Thermostat Plastic Guard (GRD10A-608)
- JOHNSON CONTROLS Spring Kit (V-3754-6010)
- JOHNSON CONTROLS Pneumatic Thermostat Cover, Beige (T-4000-2146)
- Johnson Controls Pneumatic Control Accessories