Shop All Pneumatic Control Accessories
Johnson Controls
Pneumatic Thermostat Cover
Mfr # T-4756-1738
Zoro # G5061786
product price: $42.33
/ea
$42.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Horizontal, Thermometer, Dual Windows
- Color Beige
- Size 2 in L x 3 in H x 2 in D
- For Use With Pneumatic Thermostats
- Features Adjustable Sensitivities and Set Points, Element Identification Labels, Shock Resistant, Single or Dual Bimetal Sensing Elements, Vibration Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # T-4756-1738
- Zoro # G5061786
- UPC # 078502836885
- Country of Origin Mexico
- Category Pneumatic Control Accessories
Dimensions
Size | 2 in L x 3 in H x 2 in D |
Overall Depth | 2 in |
Overall Width | 2 in |
Overall Height | 3 in |
Details
Item | Thermostat Cover |
Mounting Style | Horizontal, Thermometer, Dual Windows |
Color | Beige |
For Use With | Pneumatic Thermostats |
Features | Adjustable Sensitivities and Set Points, Element Identification Labels, Shock Resistant, Single or Dual Bimetal Sensing Elements, Vibration Resistant |
Includes | Cover with Thermometer, (2) Setpoint Windows, and Logo |
Compatible Brand and Series | Johnson Controls T-4000 |
Accessory Type | Thermostat Cover |
Shape | Rectangle |
Color/Material | Beige, Plastic |
Mounting Direction | Horizontal |
Material | Plastic |
Compatible Manufacturer Model Number | T-4756-201, T-4756-202, T-4756-205, T-4756-206 |
Description
Thermostat Cover, Color Beige, Compatible Brand and Series Johnson Controls T-4000, Compatible Grainger Part Number 20RF82, 38Y183, 38Y184, 42C193, Compatible Manufacturer Model Number T-4756-201, T-4756-202, T-4756-205, T-4756-206, Includes Cover with Thermometer, (2) Setpoint Windows, and Logo, Material Plastic, Mounting Direction Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Replacement Fan Blade (508183)
- AAF FLANDERS 15x20x2 Pleated Air Filter, MERV 8 (80055.021520)
- LIEBERT Humidifier Tank Kit with Hose (153315P2)
- TEMPCO Ceramic Terminal Covers, Single Port, PK10 (CERR-1020)
- JOHNSON CONTROLS Spring Kit (V-3752-6022)
- JOHNSON CONTROLS Aspirator Wallbox Cover, w/Mounting Hdwr (T-4000-112)
- JOHNSON CONTROLS Actuator Mounting Kit (VG7000-1006)
- JOHNSON CONTROLS Pneumatic Thermostat Cover, White, Mounting Style: Horizontal, No Thermometer, No Windows (T-4000-3139)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 1-1/4 (VG1245DR)
- JOHNSON CONTROLS Thermostat Cover (T-4002-2126)
- JOHNSON CONTROLS Spring Kit (V-3800-6002)
- Johnson Controls Pneumatic Control Accessories