Shop All Pneumatic Control Accessories
Johnson Controls
Pneumatic Thermostat Cover, Beige
Mfr # T-4000-2146
Zoro # G5061183
product price: $38.55
/ea
$38.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Vertical, Thermometer
- Color Beige
- Size 2 in L x 3 in H x 2 in D
- For Use With Pneumatic Thermostats
- Includes Cover with Thermometer, Setpoint Window, and Logo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # T-4000-2146
- Zoro # G5061183
- Country of Origin Mexico
- Category Pneumatic Control Accessories
Dimensions
Size | 2 in L x 3 in H x 2 in D |
Overall Width | 2 in |
Overall Height | 3 in |
Overall Depth | 2 in |
Details
Item | Thermostat Cover |
Mounting Style | Vertical, Thermometer |
Color | Beige |
For Use With | Pneumatic Thermostats |
Includes | Cover with Thermometer, Setpoint Window, and Logo |
Features | Adjustable Sensitivities and Set Points, Element Identification Labels, Shock Resistant, Single or Dual Bimetal Sensing Elements, Vibration Resistant |
Material | Plastic |
Color/Material | Beige, Plastic |
Shape | Rectangle |
Mounting Direction | Vertical |
Compatible Brand and Series | Johnson Controls T-4000 |
Accessory Type | Thermostat Cover |
Description
Thermostat Cover, Color Beige, Compatible Brand and Series Johnson Controls T-4000, Includes Cover with Thermometer, Setpoint Window, and Logo, Material Plastic, Mounting Direction Vertical, Features Adjustable Sensitivities and Set Points, Element Identification Labels, Shock Resistant, Single or Dual Bimetal Sensing Elements, Vibration Resistant, Overall Depth 2 in, Overall Height 3 in, Overall Width 2 in, Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 14X20X2 MERV 11 Pleated AC Furnace Air Filter, 6PK., 6PK (14202.11 6pk+)
- ALL-FILTERS 12X12X1 MERV 13 Pleated AC Furnace Air Filter, 6PK (12121.13 6PK)
- HI-TECH DURAVENT Ducting Hose, 8 In. ID, 25 ft. L, PVC (0656-0800-0001)
- JOHNSON CONTROLS Power Module, Gray (C450YNN-1C)
- JOHNSON CONTROLS Pneumatic Thermostat Cover, White (T-4000-3141)
- JOHNSON CONTROLS Air Flow Contr. .05 To 1, .051 (R-317-1)
- JOHNSON CONTROLS Valve, Less Actuator 1/2In (VB-4332-5)
- JOHNSON CONTROLS Thermostat Cover (T-4002-2126)
- JOHNSON CONTROLS Pneumatic Thermostat Cover, Beige (T-4000-2141)
- JOHNSON CONTROLS Pneumatic Thermostat Cover, White, Mounting Style: Horizontal, No Thermometer, No Windows (T-4000-3139)
- JOHNSON CONTROLS Flare Valve (V-3752-6008)
- Johnson Controls Pneumatic Control Accessories