Shop All Pneumatic Control Accessories
Johnson Controls
Pneumatic Thermostat Cover, Beige
Mfr # T-4000-2144
Zoro # G5060982
product price: $32.88
/ea
$32.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Vertical, No Thermometer, No Windows
- Color Beige
- Size 2 in L x 3 in H x 2 in D
- For Use With Pneumatic Thermostats
- Features Adjustable Sensitivities and Set Points, Element Identification Labels, Shock Resistant, Single or Dual Bimetal Sensing Elements, Vibration Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # T-4000-2144
- Zoro # G5060982
- Country of Origin Mexico
- Category Pneumatic Control Accessories
Dimensions
Size | 2 in L x 3 in H x 2 in D |
Overall Height | 3 in |
Overall Width | 2 in |
Overall Depth | 2 in |
Details
Item | Thermostat Cover |
Mounting Style | Vertical, No Thermometer, No Windows |
Color | Beige |
For Use With | Pneumatic Thermostats |
Features | Adjustable Sensitivities and Set Points, Element Identification Labels, Shock Resistant, Single or Dual Bimetal Sensing Elements, Vibration Resistant |
Includes | Cover with Logo |
Compatible Brand and Series | Johnson Controls T-4000 |
Mounting Direction | Vertical |
Accessory Type | Thermostat Cover |
Shape | Rectangle |
Material | Plastic |
Color/Material | Beige, Plastic |
Description
Thermostat Cover, Color Beige, Compatible Brand and Series Johnson Controls T-4000, Includes Cover with Logo, Material Plastic, Mounting Direction Vertical, Features Adjustable Sensitivities and Set Points, Element Identification Labels, Shock Resistant, Single or Dual Bimetal Sensing Elements, Vibration Resistant, Overall Depth 2 in, Overall Height 3 in, Overall Width 2 in, Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS COMFORT PRODUCTS Electrode SRO Dual (P322155)
- DAYTON Filter (HV120016G)
- GLOBAL INDUSTRIAL 48 Portable Blower Fan, Belt Drive (600555)
- DAYTON Hanger (TP-19B)
- JOHNSON CONTROLS Intake Air Filter, for A-4400 Series (A-4000-635)
- JOHNSON CONTROLS Ball Valve, 3 Way, SS Trim, (F)NPT 1 (VG1845CP)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 1 (VG1245CP)
- JOHNSON CONTROLS Current Sensor Hi Amp, Split Core (H321)
- JOHNSON CONTROLS Actuator Mounting Kit (VG7000-1004)
- JOHNSON CONTROLS Pneumatic Thermostat Kit, Dual (T-4000-611)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 1 (VG1245CN)
- Johnson Controls Controls