Shop All Pneumatic Control Accessories
Johnson Controls
Pneumatic Thermostat Cover, Beige
Mfr # T-4000-2141
Zoro # G5061804
$29.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Horizontal, No Thermometer, Single Window
- Color Beige
- Size 2 in L x 3 in H x 2 in D
- For Use With Pneumatic Thermostats
- Includes Cover with Thermometer Window and Logo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Controls
- MFR # T-4000-2141
- Zoro # G5061804
- Country of Origin Mexico
- Category Pneumatic Control Accessories
Dimensions
Size | 2 in L x 3 in H x 2 in D |
Overall Width | 2 in |
Overall Depth | 2 in |
Overall Height | 3 in |
Details
Item | Thermostat Cover |
Mounting Style | Horizontal, No Thermometer, Single Window |
Color | Beige |
For Use With | Pneumatic Thermostats |
Includes | Cover with Thermometer Window and Logo |
Features | Adjustable Sensitivities and Set Points, Element Identification Labels, Shock Resistant, Single or Dual Bimetal Sensing Elements, Vibration Resistant |
Color/Material | Beige, Plastic |
Compatible Brand and Series | Johnson Controls T-4000 |
Mounting Direction | Horizontal |
Accessory Type | Thermostat Cover |
Shape | Rectangle |
Material | Plastic |
Description
Thermostat Cover, Color Beige, Compatible Brand and Series Johnson Controls T-4000, Includes Cover with Thermometer Window and Logo, Material Plastic, Mounting Direction Horizontal, Features Adjustable Sensitivities and Set Points, Element Identification Labels, Shock Resistant, Single or Dual Bimetal Sensing Elements, Vibration Resistant, Overall Depth 2 in, Overall Height 3 in, Overall Width 2 in, Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Microfiber HEPA Air Filter, 12x24x12" (2DXP1)
- ILC FILTER 12X24X2 MERV 8 MPR 800 3 PIECES ACTUAL SIZE 1138 X 2338 X 175 MADE IN THE USA (WY-0GHA-4)
- DURAFLEX DuraVent 4 in. D Chimney Relining Pipe (4DFA-35)
- AIR HANDLER 12x24x4 Synthetic Pleated Air Filter, MERV 11 (2DYE9)
- JOHNSON CONTROLS Actuator Mounting Kit (VG7000-1005)
- JOHNSON CONTROLS Pneumatic Replacement Filter (A-4110-604)
- JOHNSON CONTROLS Actuator Mounting Kit (VG7000-1003)
- JOHNSON CONTROLS Spring Kit (V-3752-6022)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 1/2 (VG1245AF)
- JOHNSON CONTROLS Ring Pack Packing Kit (V-9999-613)
- SOLER & PALAU Ext Fixed Alum Grill, 8" (GRA-200)
- Johnson Controls Controls