Shop All Pneumatic Control Accessories
Johnson Controls
Pneumatic Thermostat Cover, Beige
Mfr # T-4000-2138
Zoro # G5060991
$29.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Horizontal, Blank
- Color Beige
- Size 2 in L x 3 in H x 2 in D
- For Use With Pneumatic Thermostats
- Includes Blank Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Controls
- MFR # T-4000-2138
- Zoro # G5060991
- Country of Origin Mexico
- Category Pneumatic Control Accessories
Dimensions
Size | 2 in L x 3 in H x 2 in D |
Overall Height | 3 in |
Overall Depth | 2 in |
Overall Width | 2 in |
Details
Item | Thermostat Cover |
Mounting Style | Horizontal, Blank |
Color | Beige |
For Use With | Pneumatic Thermostats |
Includes | Blank Cover |
Features | Adjustable Sensitivities and Set Points, Element Identification Labels, Shock Resistant, Single or Dual Bimetal Sensing Elements, Vibration Resistant |
Material | Plastic |
Shape | Rectangle |
Compatible Brand and Series | Johnson Controls T-4000 |
Mounting Direction | Horizontal, Vertical |
Accessory Type | Thermostat Cover |
Color/Material | Beige, Plastic |
Description
Thermostat Cover, Color Beige, Compatible Brand and Series Johnson Controls T-4000, Includes Blank Cover, Material Plastic, Mounting Direction Horizontal, Vertical, Features Adjustable Sensitivities and Set Points, Element Identification Labels, Shock Resistant, Single or Dual Bimetal Sensing Elements, Vibration Resistant, Overall Depth 2 in, Overall Height 3 in, Overall Width 2 in, Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO Zoning Control, 2 Zone (SR502-4)
- CRAFTMADE 52" Laval Ceiling Fan (LAV52MWW4LK-LED)
- CARRIER Motor, 1/2 HP, 460V, 1075 rpm, 48 Frame (HC43VL460)
- CLEVELAND CONTROLS Total Pressure Probe, 2 In, Barbed (21120-112)
- JOHNSON CONTROLS Pneumatic Thermostat Cover, White, Mounting Style: Horizontal, No Thermometer, No Windows (T-4000-3139)
- JOHNSON CONTROLS Spring Kit (V-4332-6001)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 1-1/4 (VG1245DN)
- JOHNSON CONTROLS Air Flow Contr. .05 To 1, .051 (R-317-1)
- JOHNSON CONTROLS Ball Valve, 3 Way, SS Trim, (F)NPT 1/2 (VG1845AD)
- JOHNSON CONTROLS Valve, Less Actuator 1/2In (VB-4332-5)
- JOHNSON CONTROLS Ball Valve, 3 Way, SS Trim, (F)NPT 1/2 (VG1845AF)
- Johnson Controls Pneumatic Control Accessories