Shop All Pneumatic Controls
Johnson Controls
Pneumatic Thermostat Conversion Kit
Mfr # T-4000-630
Zoro # G6147093
Free Shipping & Returns
$102.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Hardware Kit, Studs, Control Terminals, Gasket Plates, Gaskets, Adapter Cover, Adjustable Pipehead, Terminal Connector and Tubing, Tube Couplings and Clamps
- Size 1 in L x 5 in H x 6 in D
- For Use With Pneumatic Thermostats
- Color White
- Compatible Brand and Series Johnson Controls T-4000 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Controls
- MFR # T-4000-630
- Zoro # G6147093
- Country of Origin Mexico
- Category Pneumatic Controls
Dimensions
Size | 1 in L x 5 in H x 6 in D |
Details
Item | Pneumatic Thermostat Conversion Kit |
Includes | Hardware Kit, Studs, Control Terminals, Gasket Plates, Gaskets, Adapter Cover, Adjustable Pipehead, Terminal Connector and Tubing, Tube Couplings and Clamps |
For Use With | Pneumatic Thermostats |
Color | White |
Compatible Brand and Series | Johnson Controls T-4000 Series |
Accessory Type | Conversion Kit |
Mounting Direction | Horizontal, Vertical |
Compatible Manufacturer Model Number | Universal |
Description
Pneumatic Thermostat Conversion Kit, Color White, Compatible Brand and Series Johnson Controls T-4000 Series, Compatible Manufacturer Model Number Universal, Includes Hardware Kit, Studs, Control Terminals, Gasket Plates, Gaskets, Adapter Cover, Adjustable Pipehead, Terminal Connector and Tubing, Tube Couplings and Clamps, Mounting Direction Horizontal, Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR KING 30" Pedestal Fan, Oscillating (9175)
- SIEMENS Duct Sensor, 8 ft., Flexible, 4-20mA (533-380-8)
- NORDFAB Duct Clamp 6 1/2 in W, 1 in H (8010005625)
- GRIP-RITE 3 ft W X 144 ft L Asphalt Smooth Saturated Organic Felt Paper 15 lb Black (FLT15D4869)
- JOHNSON CONTROLS Pneumatic Controller, Single Input, Output: 3 to 15 (T-5800-1)
- JOHNSON CONTROLS Pneumatic Valve Actuator Tor Positioner, 1/4 Barb (V-9502-95)
- JOHNSON CONTROLS Pneumatic Thermostat, Dual Temperature, Heating and Cooling (T-3111-1)
- JOHNSON CONTROLS Pneumatic Thermostat, Single Temperature, Heating and Cooling, 2 Pipe (T-4752-202)
- JOHNSON CONTROLS Pressure Control, 1/8 in NPSF, 3 to 20 psi (P10BJ-1C)
- JOHNSON CONTROLS Pneumatic Low Limit Controller, 0 to 25 psi (T-3610-1001)
- JOHNSON CONTROLS Pneumatic Thermostat, Dual Temperature, Heating and Cooling, 2 Pipe (T-4506-201)
- Johnson Controls Pneumatic Controls