Shop All Pneumatic Controls
Johnson Controls
Pneumatic Temperature Transmitter, 5/32 in Barb, 3 to 15 psi
Mfr # T-5002-201
Zoro # G6072403
product price: $448.03
/ea
Free Shipping & Returns
$448.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Type - Pneumatic Thermostats Direct Acting
- Control Air Pressure 3 to 15 psi
- Air Connections 5/32 in Barb
- Height 2 3/32 in
- Width 3 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # T-5002-201
- Zoro # G6072403
- Country of Origin Mexico
- Category Pneumatic Controls
Dimensions
Height | 2 3/32 in |
Width | 3 1/8 in |
Depth | 1 3/4 in |
Sensing Bulb Dia. | 1/4 in |
Sensing Bulb Length | 9 in |
Overall Width | 3 1/8 in |
Overall Height | 2 3/32 in |
Sensing Bulb Diameter | 1/4 in |
Air Connection Size | 5/32 in |
Overall Length | 1 3/4 in |
Description
Pneumatic Temperature Transmitter, Action Type Direct Acting, Air Connection Size 5/32 in, Air Connection Type Barb, Air Consumption 20.1 scim, Air Control Pressure - Maximum 15 psi, Air Control Pressure - Minimum 3 psi, Control Temperature - Maximum 100 Degrees F, Control Temperature - Minimum 50 Degrees F, Element Type Rigid, Mounting Style Wall, Operating Pressure - Maximum 25 psi, Operating Pressure - Minimum 13 psi, Operating Temperature - Maximum 129 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Motor, 1/8 HP, 208-230V, 1090 rpm, 3 SPD (14B0001N01)
- GLOBAL EQUIPMENT 12" Portable Ventilation Fan with 32' Flexible Duct - 1640 CFM - 3/8 HP (246432)
- YORK Blower Assembly, 4 tons (7900-7741/A)
- DAYTON Propeller, 18 In, 5/8 Bore, 2840 CFM (3GTF7)
- JOHNSON CONTROLS Pneumatic Temperature Transmitter, 3 to 15 psi (T-5210-1113)
- JOHNSON CONTROLS Pneumatic Thermostat, Single Temperature, Heating and Cooling, 2 Pipe (T-4752-205)
- JOHNSON CONTROLS Pneumatic Thermostat, Single Temperature, Heating and Cooling (T-3100-2)
- JOHNSON CONTROLS Pneumatic Thermostat, Single Temperature, Heating and Cooling, 2 Pipe (T-4002-204)
- JOHNSON CONTROLS Pneumatic Damper Actuator Positioner (D-9502-5)
- JOHNSON CONTROLS Pressure Control, 1/8 in NPSF, 2 to 20 psi (P10BG-3C)
- JOHNSON CONTROLS Pneumatic Control, Digital, White, 25 psi (WTL-PD1-00)
- Johnson Controls Controls