Shop All Pneumatic Controls
Johnson Controls
Pneumatic Temperature Transmitter, 3 to 15 psi
Mfr # T-5210-1113
Zoro # G6635562
product price: $502.96
/ea
Free Shipping & Returns
$502.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Type - Pneumatic Thermostats Direct Acting
- Control Air Pressure 3 to 15 psi
- Air Connections 1/8 in NPT Barbed Fitting for 5/32 in or 1/4 in OD Polytubing
- Height 5 3/16 in
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # T-5210-1113
- Zoro # G6635562
- Country of Origin Mexico
- Category Pneumatic Controls
Dimensions
Height | 5 3/16 in |
Width | 3 in |
Depth | 2 1/8 in |
Capillary Length | 4 ft |
Sensing Bulb Length | 7 7/16 in |
Sensing Bulb Dia. | 1/4 in |
Overall Length | 3 in |
Overall Height | 5 3/16 in |
Overall Width | 2 1/8 in |
Air Connection Size | 1/8 in |
Sensing Bulb Diameter | 1/4 in |
Description
Pneumatic Temperature Transmitter, Action Type Direct Acting, Air Connection Size 1/8 in, Air Connection Type Barb, Air Consumption 45 scim, Air Control Pressure - Maximum 15 psi, Air Control Pressure - Minimum 3 psi, Capillary Length 4 ft, Control Temperature - Maximum 160 Degrees F, Control Temperature - Minimum -40 Degrees F, Element Type Remote Bulb, Includes Copper Capillary, Mounting Brackets, Mounting Style Duct, Flange, Wall, Well, Operating Pressure - Maximum 25 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Carbon Impregnated Filter, 16x20x2" (6B898)
- MASTER FLOW 3 in. 90-Degree Turned Standard Adjustable Elbow (NUB90E3)
- DAYTON Capacitor (VE1YNW6CG)
- EMPIRE COMFORT SYSTEMS R2148 Gas Valve Empire (R2148)
- JOHNSON CONTROLS Pneumatic Controller, Single Input (T-5312-1)
- JOHNSON CONTROLS Thermostat Cover, Vertical, Thermometer, Dual Windows, Beige (T-4756-2145)
- JOHNSON CONTROLS Pneumatic Remote Controller, 15 Ft. Cap (T-8000-3)
- JOHNSON CONTROLS 4 to Way Bypass Valve, For Use with A to 4400 (A-4110-601)
- JOHNSON CONTROLS Pneumatic Air Dryer Bypass Valve (A-4300-600)
- JOHNSON CONTROLS Condenser Fan Speed Control (P266ABA-100C)
- SIEMENS Pneumatic Thermostat, Dual Temperature, Heating and Cooling, 2 Pipe (194-3083)
- Johnson Controls Controls