Shop All Pneumatic Controls
Johnson Controls
Pneumatic Temperature Transmitter, 3 to 15 psi
Mfr # T-5210-1008
Zoro # G7004523
Free Shipping & Returns
$478.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Type - Pneumatic Thermostats Direct Acting
- Control Air Pressure 3 to 15 psi
- Air Connections 1/8 in NPT Barbed Fitting for 5/32 in or 1/4 in OD Polytubing
- Height 5 3/16 in
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Controls
- MFR # T-5210-1008
- Zoro # G7004523
- Country of Origin Mexico
- Category Pneumatic Controls
Dimensions
Height | 5 3/16 in |
Width | 3 in |
Depth | 2 1/8 in |
Capillary Length | 5 1/2 in |
Sensing Bulb Length | 7 7/16 in |
Sensing Bulb Dia. | 1/4 in |
Overall Width | 2 1/8 in |
Overall Height | 5 3/16 in |
Overall Length | 3 in |
Sensing Bulb Diameter | 1/4 in |
Air Connection Size | 1/8 in |
Description
Pneumatic Temperature Transmitter, Action Type Direct Acting, Air Connection Size 1/8 in, Air Connection Type Barb, Air Consumption 45 scim, Air Control Pressure - Maximum 15 psi, Air Control Pressure - Minimum 3 psi, Capillary Length 5 1/2 in, Control Temperature - Maximum 150 Degrees F, Control Temperature - Minimum 50 Degrees F, Element Type Remote Bulb, Includes Copper Capillary, Mounting Brackets, Mounting Style Duct, Flange, Wall, Well, Operating Pressure - Maximum 25 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Backflow Check Valve, 75 psi, 1886000 Btu (0382456)
- DAYTON Blower Wheel (VTSYT1515LWG)
- PRECISIONAIRE AAF Flanders EZ Flow II 24 in. W X 30 in. H X 1 in. D Fiberglass 4 MERV Air Filter (10055.012430)
- MCDONNELL & MILLER 150S-M-Md-Hd 172810 150 Head (150S-M-MD-)
- JOHNSON CONTROLS Pneumatic Thermostat, Single Temperature, Heating and Cooling, 2 Pipe (T-4002-9012)
- JOHNSON CONTROLS Pneumatic Thermostat, Single Temperature, Heating and Cooling, 2 Pipe (T-4002-304)
- JOHNSON CONTROLS Pneumatic Valve Actuator Positioner, 1/4 Barb (V-9502-90)
- JOHNSON CONTROLS Air Switching Valve, 1/4 in Barb, 2 to 4 psi (V-6135-1)
- JOHNSON CONTROLS Pneumatic Temperature Indicator, 1/8 in NPT, 3 to 15 psi (T-5502-1005)
- JOHNSON CONTROLS 4 to Way Bypass Valve, For Use with A to 4400 (A-4110-601)
- JOHNSON CONTROLS Pneumatic Thermostat, Single Temperature, Heating and Cooling, 2 Pipe (T-4002-303)
- Johnson Controls Controls