Shop All Pneumatic Control Accessories
Johnson Controls
Pneumatic Replacement Intake Filter
Mfr # A-4000-613
Zoro # G7371077
Free Shipping & Returns
$144.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number A-4000 Air Filters
- For Use With A-4000 Air Filters
- Filter Type Dry
- Type of Filter Particulate
- Filter Efficiency 99 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Controls
- MFR # A-4000-613
- Zoro # G7371077
- UPC # 785028081797
- Country of Origin United States
- Category Pneumatic Control Accessories
Details
Item | Pneumatic Replacement Intake Filter |
For Use With Mfr. Model Number | A-4000 Air Filters |
For Use With | A-4000 Air Filters |
Filter Type | Dry |
Type of Filter | Particulate |
Filter Efficiency | 99 % |
For Fluid Type | Air |
For Substance Type | Air |
Maximum Flow Rate | 30 scfm |
Series | A 4000 |
Filter Rating | 10 micron |
Description
Pneumatic Replacement Intake Filter, Filter Type Dry, Filter Rating 10 micron, Filter Efficiency 99 Percent, For Fluid Type Air, For Substance Type Air, Maximum Flow Rate 30 scfm, Series A 4000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Gas Valve (700-513)
- KOCH FILTER 18x24x2 Standard Capacity Pleated Filter, MERV 8 (102-700-018)
- ACCUMULAIR Pleated Air Filter, 18" x 30" x 2", 6 Pack (FB18X30X2_6)
- CECO CECO DOOR LOUVER KIT 24X18 (LV-IY-G 24 x 18)
- JOHNSON CONTROLS Ball Valve, 3 Way, SS Trim, (F)NPT 1 (VG1845CP)
- JOHNSON CONTROLS Actuator Mounting Kit (VG7000-1007)
- JOHNSON CONTROLS Ball Valve, 3 Way, SS Trim, (F)NPT 1/2 (VG1845AD)
- JOHNSON CONTROLS Spring Kit (V-3752-6023)
- JOHNSON CONTROLS Thread Adaptor (Y20EBE-2)
- JOHNSON CONTROLS Actuator Mounting Kit (VG7000-1010)
- JOHNSON CONTROLS Stem Packing Kit, 1/4 In (VG7000-6001)
- Johnson Controls Pneumatic Control Accessories