Shop All Pneumatic Control Accessories
Johnson Controls
Pneumatic Replacement Intake Filter
Mfr # A-4000-612
Zoro # G5107182
product price: $77.43
/ea
Free Shipping & Returns
$77.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With A-4000 Air Filters
- For Use With Mfr. Model Number A-4000 Air Filters
- Filter Type Dry
- For Substance Type Air
- Filter Rating 10 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # A-4000-612
- Zoro # G5107182
- UPC # 785028081780
- Country of Origin United States
- Category Pneumatic Control Accessories
Details
Item | Pneumatic Replacement Intake Filter |
For Use With | A-4000 Air Filters |
For Use With Mfr. Model Number | A-4000 Air Filters |
Filter Type | Dry |
For Substance Type | Air |
Filter Rating | 10 micron |
Type of Filter | Particulate |
Maximum Flow Rate | 15 scfm |
Filter Efficiency | 99 % |
Series | A 4000 |
For Fluid Type | Air |
Description
Pneumatic Replacement Intake Filter, Filter Type Dry, Filter Rating 10 micron, Filter Efficiency 99 Percent, For Fluid Type Air, For Substance Type Air, Maximum Flow Rate 15 scfm, Series A 4000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOFFMAN Gasketpump Head Gasket (DG0092)
- DAYTON Blower, Assembled, 115 Volt, 3 Speed (1XJY3)
- FREEZE FREE Thermostat Heat Pipe (EH-38)
- ESSICK AIR Ducted Evaporative Cooler with Motor 6500 cfm, 1800 sq. ft., 3/4 HP (2YAE3-2HTL2)
- JOHNSON CONTROLS Ball Valve, 3 Way, SS Trim, (F)NPT 3/4 (VG1845BL)
- JOHNSON CONTROLS O Ring, For Use with A-4400 (A-4110-610)
- JOHNSON CONTROLS Temp Pneumatic Switch, Open On Rise, Auto (A40GA-2C)
- JOHNSON CONTROLS Ball Valve, 3 Way, SS Trim, (F)NPT 1/2 (VG1845AD)
- JOHNSON CONTROLS Thermostat Cover, Vertical, For JCI T-4000 (T-4756-1739)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 3/4 (VG1245BN)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 1/2 (VG1245AL)
- Johnson Controls Pneumatic Control Accessories