Shop All Oil Protection Controls
Johnson Controls
Pneumatic Receiver Controller, 22.3 psi
Mfr # T-5800-2
Zoro # G502715737
Free Shipping & Returns
$2,016.11
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cover Material Plastic
- Number of Inlet Ports 1
- Overall Width 5 3/8 in
- Inlet Port Connection Type Barbed Hose
- Signal Pressure - Minimum 3 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Controls
- MFR # T-5800-2
- Zoro # G502715737
- UPC # 78502837051
- Country of Origin Mexico
- Category Oil Protection Controls
Dimensions
Overall Width | 5 3/8 in |
Outlet Port Connection Size | 1/4 in |
Inlet Port Connection Size | 1/4 in |
Overall Depth | 4 11/16 in |
Overall Length | 4 9/16 in |
Description
Pneumatic Receiver Controller, Adjustable Integral Time - Maximum 30 min, Adjustable Integral Time - Minimum 0.6 sec, Air Consumption 60 scim, Application Chilled Water Service, Closed Loop with Modulating Controlled Devices, Return Fan Volume Control, Supply Fans, Body Material Plastic, Control Action Direct Acting/Reverse Acting, Control Signal Proportional, Cover Material Plastic, Inlet Port Connection Gender Male, Inlet Port Connection Size 1/4 in, Inlet Port Connection Type Barbed Hose
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAIKIN Motor, 0.5 HP, 460V, 1-Phase, 1075 rpm (060704603)
- BOILERSOURCE Ceramic Fiber Rope, Round Braided, Medium Density, 1 in Dia., 25 Feet (CFRB-1000-025)
- NAUTILUS Fan Vertical Discharge (505)
- REVCOR Blower Whl, Dia 3 13/16 In, Width 1 7/8 In (Q381-187S L)
- JOHNSON CONTROLS Lube Oil Control, 8 to 70 PSI (P28AA-17C)
- JOHNSON CONTROLS Lube Oil Pressure Cutout Control, 9 psi (P45NAA-5C)
- JOHNSON CONTROLS Wire Harness (WHA-PKD3-600C)
- JOHNSON CONTROLS Lube Oil Control, 8 to 70 PSI (P28AN-1C)
- JOHNSON CONTROLS Lube Oil Pressure Control, 9 psi (P145NCB-12C)
- JOHNSON CONTROLS Lube Oil Control, Electronic, 15 PSI (P545NCB-25C)
- RANCO Lube Oil Control (P30-3801)
- Johnson Controls Oil Protection Controls