Shop All Oil Removal Filters
Johnson Controls
Pneumatic Oil Filter, 3/8 In. NPT, 50 cfm
Mfr # A-4000-6001
Zoro # G6567881
product price: $923.37
/ea
Free Shipping & Returns
$923.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 3/8 in NPT
- Max. Incoming Pressure - Air Treatment 150 psi
- Max. Flow - Air Treatment 50 cfm
- Bowl Material - Air Treatment Plastic
- Size - Air Treatment Compact
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # A-4000-6001
- Zoro # G6567881
- UPC # 662011130604
- Country of Origin United States
- Category Oil Removal Filters
Dimensions
Connection Size - Air Treatment | 3/8 in NPT |
Size - Air Treatment | Compact |
Air Inlet Size | 3/8 in |
Inlet Size | 3/8 in NPT |
Air Outlet Size | 3/8 in |
Description
Pneumatic Oil Filter, Filter Type Coalescing, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 50 cfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 125 Degrees F, Drain Included Yes, Filter Bowl Material Plastic, Drain Type Automatic, Series A-4000, Differential Pressure Indicator Included No, Air Outlet Size 3/8 in, Air Outlet Type NPT, Filter Efficiency 99.999 Percent, Filter Element Material Activated Charcoal, Filter Rating 0.025 micron, For Fluid Type Oil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMEFIT Industrial Plug 1/4" x 3/8" Push On Barb, 25PCS (IP1438PS-B25-P)
- BETA 1 FILTERS Spin-On replacement filter for 39911631 / INGERSOLL RAND (B1SO0049787)
- SMC Speed Control Valve, 5/16 In Tube, 1/4 In (AS2201FG-N02-09SA)
- MAIN FILTER Y2K P10071 Replacement/Interchange Spin-On Filter (MF0058053)
- JOHNSON CONTROLS Pneumatic Oil Filter, 3/8 In. NPT, 17 cfm (A-4000-1048)
- JOHNSON CONTROLS Pneumatic Oil Filter, 150 psi, 125 Deg F (A-4000-604)
- JOHNSON CONTROLS Drain Valve Kit, Automatic Drain Type (A-4000-6010)
- JOHNSON CONTROLS Pneumatic Oil Filter, 3/8 In. NPT, 30 cfm, Drain Type: Automatic (A-4000-1049)
- JOHNSON CONTROLS Pneumatic Oil Filter, 150 psi, 125 Deg F (A-4000-605)
- WILKERSON Oil Removal Filter, Standard Size (M28-04-CH00B)
- SPEEDAIRE Compressed Air Filter, 290 psi, 4.8 In. W (4GNY2)
- Johnson Controls Oil Removal Filters