Shop All Oil Removal Filters
Johnson Controls
Pneumatic Oil Filter, 150 psi, 125 Deg F
Mfr # A-4000-605
Zoro # G5107356
product price: $213.53
/ea
Free Shipping & Returns
$213.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Removal Of Oil
- Max. Pressure 150 psi
- Filter Rating 0.025 micron
- Filter Element Material Coalescing
- Filter Efficiency 99.99 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # A-4000-605
- Zoro # G5107356
- UPC # 785028081759
- Country of Origin United States
- Category Oil Removal Filters
Details
For Removal Of | Oil |
Item - Air Filter Elements | Coalescing Filter Element |
Max. Pressure | 150 psi |
Item | Pneumatic Oil Filter |
Filter Rating | 0.025 micron |
Filter Element Material | Coalescing |
Filter Efficiency | 99.99 % |
Series | A 4000 |
Maximum Flow Rate | 40 scfm |
For Substance Type | Air |
For Fluid Type | Oil |
Filter Type | Coalescing |
Type of Filter | Coalescing |
Type | Coalescing |
Description
Pneumatic Oil Filter, Filter Type Coalescing, Filter Rating 0.025 micron, Filter Element Material Coalescing, Filter Efficiency 99.99 Percent, For Fluid Type Oil, For Substance Type Air, Maximum Flow Rate 40 scfm, Series A 4000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMI BEARINGS SINGLE ROW BALL BEARING - 2-7/16 HEAVY SET SCREW 4-BOLT FLANGE (UCF312-39)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (VEM3615T)
- CENTURY Water Circulator Motor, NEMA/IEC, RCC (H1043L)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0330R010BN3HC, Return Line, 10 micron (ZX-0330R010BN3HC)
- JOHNSON CONTROLS Pneumatic Oil Filter, 3/8 In. NPT, 30 cfm, Drain Type: Automatic (A-4000-1049)
- JOHNSON CONTROLS Pneumatic Oil Filter, 150 psi, 125 Deg F (A-4000-604)
- JOHNSON CONTROLS Drain Valve Kit, Automatic Drain Type (A-4000-6010)
- JOHNSON CONTROLS Pneumatic Oil Filter, 3/8 In. NPT, 17 cfm (A-4000-1048)
- SOLBERG Pneumatic Oil Filter, 2 In. FNPT, 125 cfm (HDL-PSG850/1-200HC)
- SPEEDAIRE Element, General Purpose, 1 Micron, 500 CFM (4GPJ1)
- SPEEDAIRE Filter Element, Coalescing, 0.01 Micron (4GPE2)
- Johnson Controls Pneumatic System Components