Shop All Pneumatic Controls
Johnson Controls
Pneumatic Low Limit Controller, 0 to 25 psi
Mfr # T-3610-1001
Zoro # G5064026
product price: $565.61
/ea
Free Shipping & Returns
$565.61
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth (In.) 2 in
- Type 1-Pipe, Duct Mount, Liquid Filled Capiillary
- Height (In.) 3 in
- Air Consumption (SCFM) 0.2 scfm
- Width (In.) 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # T-3610-1001
- Zoro # G5064026
- UPC # 645220471256
- Country of Origin Mexico
- Category Pneumatic Controls
Dimensions
Depth (In.) | 2 in |
Height (In.) | 3 in |
Width (In.) | 6 in |
Capillary Length | 8 ft |
Overall Height | 5 5/16 in |
Overall Width | 3 in |
Air Connection Outside Diameter | 1/4 in |
Overall Depth | 2 1/8 in |
Details
Item | Pneumatic Temperature Limit Control |
Type | 1-Pipe, Duct Mount, Liquid Filled Capiillary |
Air Consumption (SCFM) | 0.2 scfm |
Minimum Control Temperature | 0 Degrees F |
Temperature Control Range | 0 Degrees F to 270 Degrees F |
Maximum Control Temperature | 270 Degrees F |
Action | Direct |
Compatible System Type | Duct Mounting, Unit Ventilators |
Air Flow Capacity | 45 scim |
Fitting Connection | 1/4 in Barbed |
Thermostat Action | Direct |
Description
Pneumatic Temperature Limit Control, Air Connections 1/4 Barb, Element Type Averaging, Capillary Length 8 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VORNADO AIR Vornado® Fit„¢ Personal Air Circulator, Blue (CR1-0225-70)
- MARS Motor 1/6 HP 208/230/1/60 (03-003W)
- BRISKHEAT Heavy Duty Drum/Pail Heater, Mid-Temp, 30 Gallon, 240VAC, 1000W, 58.5"Lx4"W (DHLS23)
- FIREYE Flame Sensor Module, UV/UV-Self Check (MBPF-100S)
- JOHNSON CONTROLS Pneumatic Thermostat, Dual Temperature, Heating and Cooling, 2 Pipe (T-4506-201)
- JOHNSON CONTROLS Pneumatic Thermostat Cover, Vertical, No Thermometer, Single Window (T-4000-3145)
- JOHNSON CONTROLS Pneumatic Control, Digital, White, 25 psi (WTL-PR1-00)
- JOHNSON CONTROLS Pneumatic Thermostat, Single Temperature, Heating and Cooling, 2 Pipe (T-4002-204)
- JOHNSON CONTROLS 4 to Way Bypass Valve, For Use with A to 4400 (A-4110-601)
- JOHNSON CONTROLS Pneumatic Thermostat, Single Temperature, Heating and Cooling, 2 Pipe (T-4002-9008)
- JOHNSON CONTROLS Pneumatic-Electric Switch, 3-20 psi, SPDT (P10BC-7C)
- Johnson Controls Controls