Shop All Pneumatic Controls
Johnson Controls
Pneumatic Gradual Switch, 1/8"
Mfr # S-224-1
Zoro # G6161601
product price: $976.73
/ea
Free Shipping & Returns
$976.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Pneumatic Gradual Switch, 1/8 in.
- Overall Diameter 2 3/8 in
- Knob Rotation 300 Degrees
- Minimum Operating Pressure 0 psi
- Overall Length 3 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # S-224-1
- Zoro # G6161601
- Country of Origin Mexico
- Category Pneumatic Controls
Dimensions
Overall Diameter | 2 3/8 in |
Overall Length | 3 3/4 in |
Air Connection Size | 1/8 in |
Details
Item | Pneumatic Gradual Switch |
Accessory Type | Pneumatic Gradual Switch, 1/8 in. |
Knob Rotation | 300 Degrees |
Minimum Operating Pressure | 0 psi |
Compatible Product Type | Position Controlled Devices, Remote Pneumatic Set Point Adjusters |
Product Type | Pneumatic Gradual Switch |
Air Connection Gender | Female |
Air Connection Type | NPT |
Maximum Operating Pressure | 20 psi |
Description
Pneumatic Gradual Switch, Air Connection Gender Female, Air Connection Size 1/8 in, Air Connection Type NPT, Compatible Product Type Position Controlled Devices, Remote Pneumatic Set Point Adjusters, Knob Rotation 300 Degrees , Maximum Operating Pressure 20 psi, Minimum Operating Pressure 0 psi, Overall Diameter 2 3/8 in, Overall Length 3 3/4 in, Product Type Pneumatic Gradual Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSCOTE Smoke Machine, Gas Powered (T-450000BS)
- SELKIRK 4 in. D X 12 in. L Aluminum Round Gas Vent Pipe (184012)
- WEG Fan Blade (FAN-E180W2102P)
- LOCHINVAR DOOR LATCH (100208308)
- JOHNSON CONTROLS Pressure Control, 1/8 in NPSF, 2 to 20 psi (P10BG-3C)
- JOHNSON CONTROLS Thermostat Wallplate Kit (T-4100-103)
- JOHNSON CONTROLS Pneumatic Temperature Transmitter, 3 to 15 psi (T-5210-1002)
- JOHNSON CONTROLS Pneumatic Damper Actuator Positioner (D-9502-12)
- JOHNSON CONTROLS Pneumatic Oil Indicator Cartridge (A-4000-121)
- JOHNSON CONTROLS Pneumatic Temperature Indicator, 1/8 in NPT, 3 to 15 psi (T-5502-1005)
- SIEMENS Pneumatic Switch, 1/8 NPT Female, Positioning Switch (141-0600)
- Johnson Controls Controls