Shop All Zone Valves and Accessories
Johnson Controls
Pneumatic Flare Valve, Brass, 5/8 in.
Mfr # V-3762-6022
Zoro # G6807543
product price: $557.99
/ea
Free Shipping & Returns
$557.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Body Material Brass
- Valve Design 2-Way
- Coefficient of Volume 2.9
- Connection Type - Side 1 Flare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # V-3762-6022
- Zoro # G6807543
- Country of Origin Mexico
- Category Zone Valves and Accessories
Dimensions
Nominal Valve Size | 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Pneumatically Actuated Diaphragm Valve |
Body Material | Brass |
Valve Design | 2-Way |
Coefficient of Volume | 2.9 |
Connection Type - Side 1 | Flare |
Operating Temperature - Maximum | 140 Degrees F |
Connection Type - Side 2 | Flare |
For Media | Water |
Ambient Temperature - Minimum | 32 Degrees F |
Diaphragm Valve Type | 2-Way |
Ambient Temperature - Maximum | 180 Degrees F |
Coefficient of Volume (Cv) | 2.9 |
Operating Temperature - Minimum | 32 Degrees F |
Description
Pneumatically Actuated Diaphragm Valve, Coefficient of Volume (Cv) 2.9, Nominal Valve Size 1/2 in, Connection Type - Side 1 Flare, Connection Type - Side 2 Flare, For Media Water, Diaphragm Material Not Applicable, Operating Temperature - Maximum 140 Degrees F, Maximum Pressure - Operating Not Applicable, Valve Deactivated State Not Applicable, Body Material Brass, Diaphragm Valve Type 2-Way, Seal Material Not Applicable, Operating Temperature - Minimum 32 Degrees F
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Boiler Drain Valve, 1/2 in., MPT x MPT (102-003NL)
- TRANE Zone Sensor, 3 Speed Fan Switch (SEN1517)
- ZORO SELECT Return Air Grille, 21.75 X 21.75, White, Steel (4JRT2)
- VULCAN Cal-Stat Thermostat, Close on Rise, -100 Degrees to 600 Degrees F (1E2B9)
- JOHNSON CONTROLS Globe Valve, 3-Way Mixing, 2 In, (F)NPT (VG7842ST)
- JOHNSON CONTROLS Globe Valve, 3-Way Mixing, 4 In, Flanged (VG2831VN)
- JOHNSON CONTROLS Pneumatic Flare Valve, Brass, 1/2 in. (V-4332-1007)
- JOHNSON CONTROLS Zone Valve Actuator, NO, 24V (JG24A020)
- JOHNSON CONTROLS Zone Valve Actuator, NC, 120 V (JG14B020)
- JOHNSON CONTROLS Zone Valve Actuator, NC, 120 V (JG13B020)
- JOHNSON CONTROLS Pneumatic Flare Valve, Brass, 1/2 in. (V-4332-1004)
- Johnson Controls Zone Valves and Accessories