Shop All Zone Valves and Accessories
Johnson Controls
Pneumatic Flare Valve, Brass, 1/2 in.
Mfr # V-4332-1007
Zoro # G7125781
product price: $479.86
/ea
Free Shipping & Returns
$479.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Valve Design 3-Way Mixing
- Coefficient of Volume 1.2
- Diaphragm Material Reinforced Synthetic Rubber
- Ambient Temperature - Minimum -10 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # V-4332-1007
- Zoro # G7125781
- Country of Origin Mexico
- Category Zone Valves and Accessories
Dimensions
Nominal Valve Size | 1/2 in |
Connection Size - Side 1 | 1/2 in |
Inlet Connection Size | 1/2 in |
Connection Size - Side 2 | 1/2 in |
Details
Item | Pneumatically Actuated Diaphragm Valve |
Body Material | Brass |
Valve Design | 3-Way Mixing |
Coefficient of Volume | 1.2 |
Diaphragm Material | Reinforced Synthetic Rubber |
Ambient Temperature - Minimum | -10 Degrees F |
Inlet Connection Type | Flare |
Diaphragm Valve Type | 3-Way |
Actuator Operation | Air to Spring |
Ambient Temperature - Maximum | 150 Degrees F |
Operating Temperature - Maximum | 281 Degrees F |
Operating Temperature - Minimum | 195 Degrees F |
Connection Type - Side 1 | Flare |
Actuator Air Port Connection | 1/8 in NPT |
Stem Material | Stainless Steel |
For Media | Water |
Maximum Pressure - Operating | 1 psi |
Connection Type - Side 2 | Flare |
Coefficient of Volume (Cv) | 1.2 |
Description
Pneumatically Actuated Diaphragm Valve, Coefficient of Volume (Cv) 1.2, Nominal Valve Size 1/2 in, Actuator Air Port Connection 1/8 in NPT, Connection Type - Side 1 Flare, Connection Type - Side 2 Flare, For Media Water, Diaphragm Material Reinforced Synthetic Rubber, Operating Temperature - Maximum 281 Degrees F, Maximum Pressure - Operating 1 psi, Body Material Brass, Diaphragm Valve Type 3-Way, Stem Material Stainless Steel, Connection Size - Side 1 1/2 in, Connection Size - Side 2 1/2 in
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER 16x25x2 High Capacity Pleated Air Filter, MERV 13 (102-714-117)
- INSTANT POT Instant HEPA Air Purifier 228 sq ft (150-0003-01)
- BROAN Recessed Electric Wall-Mount Heater, Recessed or Surface, 208/240V AC (192)
- AIR HANDLER 16x21-1/2x1 Synthetic Pleated Air Filter, MERV 7 (6GKN3)
- JOHNSON CONTROLS Inverted Flare Fitting, 1/2 In (J647-602)
- JOHNSON CONTROLS Globe Valve, 3-Way Mixing, 1/2 In, (F)NPT (VG7842GT)
- JOHNSON CONTROLS Pneumatic Flare Valve, Brass, 1/2 in. (V-4332-1006)
- JOHNSON CONTROLS Globe Valve, 2-Way, NC, 2 In, (F)NPT (VG7441ST)
- JOHNSON CONTROLS Pneumatic Flare Valve, Brass, 1/2 in. (V-3766-1002)
- JOHNSON CONTROLS Globe Valve, 2-Way, NC, 1/2 In, (F)NPT (VG7441GT)
- TACO Zone Valve, 2 Way, NC, 1 In NPT (Z100T2-3)
- Johnson Controls Zone Valves and Accessories