Shop All Zone Valves and Accessories
Johnson Controls
Pneumatic Flare Valve, Brass, 1/2 in.
Mfr # V-4332-1006
Zoro # G7259612
product price: $479.86
/ea
Free Shipping & Returns
$479.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Valve Design 3-Way Mixing
- Coefficient of Volume 2
- Connection Size - Side 2 1/2 in
- Operating Temperature - Maximum 281 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # V-4332-1006
- Zoro # G7259612
- Country of Origin Mexico
- Category Zone Valves and Accessories
Dimensions
Connection Size - Side 2 | 1/2 in |
Nominal Valve Size | 1/2 in |
Connection Size - Side 1 | 1/2 in |
Inlet Connection Size | 1/2 in |
Details
Item | Pneumatically Actuated Diaphragm Valve |
Body Material | Brass |
Valve Design | 3-Way Mixing |
Coefficient of Volume | 2 |
Operating Temperature - Maximum | 281 Degrees F |
Connection Type - Side 2 | Flare |
Diaphragm Valve Type | 3-Way |
Stem Material | Stainless Steel |
Actuator Operation | Air to Spring |
Actuator Air Port Connection | 1/8 in NPT |
Inlet Connection Type | Flare |
Diaphragm Material | Reinforced Synthetic Rubber |
Maximum Pressure - Operating | 1 psi |
Operating Temperature - Minimum | 195 Degrees F |
Ambient Temperature - Minimum | -10 Degrees F |
For Media | Water |
Ambient Temperature - Maximum | 150 Degrees F |
Connection Type - Side 1 | Flare |
Coefficient of Volume (Cv) | 2 |
Description
Pneumatically Actuated Diaphragm Valve, Coefficient of Volume (Cv) 2, Nominal Valve Size 1/2 in, Actuator Air Port Connection 1/8 in NPT, Connection Type - Side 1 Flare, Connection Type - Side 2 Flare, For Media Water, Diaphragm Material Reinforced Synthetic Rubber, Operating Temperature - Maximum 281 Degrees F, Maximum Pressure - Operating 1 psi, Body Material Brass, Diaphragm Valve Type 3-Way, Stem Material Stainless Steel, Connection Size - Side 1 1/2 in, Connection Size - Side 2 1/2 in
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Manifold Gauge Set, 2 Valve, 3 Hoses (4PDF8)
- EMPIRE COMFORT SYSTEMS Lp Pilot (R2223)
- POWER BREEZER High Velocity Industrial Fan @10 ft. 22 mph; @20 ft. 14 mph; @40 ft. 7 mph, 85 gal, Direct Drive (PB4BASE)
- ZORO SELECT Return Air Baseboard Grille, 9.75 X 15.75, White, Steel (4MJW3)
- JOHNSON CONTROLS Pneumatic Flare Valve, Brass, 1/2 in. (V-4332-1004)
- JOHNSON CONTROLS Globe Valve, 2-Way, NO, 2 In, (F)NPT (VG7241ST)
- JOHNSON CONTROLS Zone Valve Actuator, Proportional (JP23A000)
- JOHNSON CONTROLS Globe Valve, 3-Way, 2-1/2 In, Flanged (VG2831TM)
- JOHNSON CONTROLS Zone Valve Actuator, NO, 24V (JG24A020)
- JOHNSON CONTROLS Globe Valve, 2-Way, NO, 1/2 In, Sweat (VG7281CT)
- HONEYWELL HOME Zone Valve, Sweat, Sz ID 3/4In (V8043A1029)
- Johnson Controls Zone Valves and Accessories