Shop All Zone Valves and Accessories
Johnson Controls
Pneumatic Flare Valve, Brass, 1/2 in.
Mfr # V-4332-1004
Zoro # G6607736
product price: $498.99
/ea
Free Shipping & Returns
$498.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Valve Design 3-Way Mixing
- Coefficient of Volume 1.2
- Connection Type - Side 1 Flare
- Connection Size - Side 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # V-4332-1004
- Zoro # G6607736
- Country of Origin Mexico
- Category Zone Valves and Accessories
Dimensions
Connection Size - Side 2 | 1/2 in |
Connection Size - Side 1 | 1/2 in |
Nominal Valve Size | 1/2 in |
Details
Item | Pneumatically Actuated Diaphragm Valve |
Body Material | Brass |
Valve Design | 3-Way Mixing |
Coefficient of Volume | 1.2 |
Connection Type - Side 1 | Flare |
Operating Temperature - Minimum | 195 Degrees F |
Diaphragm Material | Reinforced Synthetic Rubber |
Coefficient of Volume (Cv) | 1.2 |
Operating Temperature - Maximum | 281 Degrees F |
Actuator Operation | Air to Spring |
Maximum Pressure - Operating | 1 psi |
Diaphragm Valve Type | 3-Way |
Connection Type - Side 2 | Flare |
Stem Material | Stainless Steel |
Ambient Temperature - Maximum | 150 Degrees F |
Ambient Temperature - Minimum | -10 Degrees F |
Actuator Air Port Connection | 1/8 in NPT |
For Media | Water |
Description
Pneumatically Actuated Diaphragm Valve, Coefficient of Volume (Cv) 1.2, Nominal Valve Size 1/2 in, Actuator Air Port Connection 1/8 in NPT, Connection Type - Side 1 Flare, Connection Type - Side 2 Flare, For Media Water, Diaphragm Material Reinforced Synthetic Rubber, Operating Temperature - Maximum 281 Degrees F, Maximum Pressure - Operating 1 psi, Body Material Brass, Diaphragm Valve Type 3-Way, Stem Material Stainless Steel, Connection Size - Side 1 1/2 in, Connection Size - Side 2 1/2 in
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL ENVIRONMENTAL Relay, 30A N/O, 3A N/C, 277V DPDT (70665410)
- DAYTON Upblast Vent, 16-1/2 In, 208-230/460V (7A696)
- ZORO SELECT Evaporative Cooling Pad, 12x6x36 in, PK5 (4KCA9)
- CHAMPION COOLER Media Set, 12 In (110133-3)
- JOHNSON CONTROLS Inverted Flare Fitting, 1/2 In (J647-602)
- JOHNSON CONTROLS Zone Valve Actuator, Floating, 24V (JT33A00T)
- JOHNSON CONTROLS Zone Valve Actuator, NC, 120 V (JG13B020)
- JOHNSON CONTROLS Zone Valve Actuator, NC, 24 V (JH13A020)
- JOHNSON CONTROLS Zone Valve Actuator, NC, 120 V (JH13B020)
- JOHNSON CONTROLS Globe Valve, 2-Way, NC, 1-1/4 In, (F)NPT (VG7441PT)
- LEGEND VALVE 1-1/4 x W/3 3/4 & 1 1 ZONE MAN (355-442)
- Johnson Controls Zone Valves and Accessories