Shop All Zone Valves and Accessories
Johnson Controls
Pneumatic Flare Valve, Brass, 1/2 in.
Mfr # V-3966-1001
Zoro # G7207627
product price: $408.79
/ea
Free Shipping & Returns
$408.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Valve Design 2-Way
- Coefficient of Volume 1.7
- Maximum Pressure - Operating 240 psi
- Operating Temperature - Minimum 195 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # V-3966-1001
- Zoro # G7207627
- Country of Origin Mexico
- Category Zone Valves and Accessories
Dimensions
Connection Size - Side 2 | 1/2 in |
Nominal Valve Size | 1/2 in |
Connection Size - Side 1 | 1/2 in |
Details
Item | Pneumatically Actuated Diaphragm Valve |
Body Material | Brass |
Valve Design | 2-Way |
Coefficient of Volume | 1.7 |
Maximum Pressure - Operating | 240 psi |
Operating Temperature - Minimum | 195 Degrees F |
Connection Type - Side 2 | Flare |
Diaphragm Valve Type | 2-Way |
Ambient Temperature - Maximum | 150 Degrees F |
Operating Temperature - Maximum | 281 Degrees F |
Stem Material | Stainless Steel |
Coefficient of Volume (Cv) | 1.7 |
For Media | Water |
Actuator Air Port Connection | 1/8 in NPT |
Actuator Operation | Air to Spring |
Diaphragm Material | Reinforced Synthetic Rubber |
Connection Type - Side 1 | Flare |
Valve Deactivated State | Normally Closed (NC) |
Ambient Temperature - Minimum | -10 Degrees F |
Description
Pneumatically Actuated Diaphragm Valve, Coefficient of Volume (Cv) 1.7, Nominal Valve Size 1/2 in, Actuator Air Port Connection 1/8 in NPT, Connection Type - Side 1 Flare, Connection Type - Side 2 Flare, For Media Water, Diaphragm Material Reinforced Synthetic Rubber, Operating Temperature - Maximum 281 Degrees F, Maximum Pressure - Operating 240 psi, Valve Deactivated State Normally Closed (NC), Body Material Brass, Diaphragm Valve Type 2-Way, Stem Material Stainless Steel
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, 3/8 In (V47AA-1C)
- TRION Media Air Cleaner (AIR BEAR SUPREME 20X20)
- AIR HANDLER 18x24x4 Synthetic Pleated Air Filter, MERV 8 (2EKG7)
- TJERNLUND PRODUCTS Rooftop Inducer, 120v, Coated Galvanized Steel, 18 in H. (RT750)
- JOHNSON CONTROLS Globe Valve, 2-Way, NO, 1/2 In, (F)NPT (VG7241ET)
- JOHNSON CONTROLS Globe Valve, 2-Way, NC, 1 In, (F)NPT (VG7441NT)
- JOHNSON CONTROLS Zone Valve Actuator, NO, 120V (JG24B020)
- JOHNSON CONTROLS Globe Valve, 3-Way Mixing, 1/2 In, (F)NPT (VG7842GT)
- JOHNSON CONTROLS Globe Valve, 3-Way Mixing, 2 In, (F)NPT (VG7842ST)
- JOHNSON CONTROLS Globe Valve, 2-Way, NC, 3 In, Flanged (VG2431UM)
- LEGEND VALVE 2-WAY ZONE VALVE 3/4", NO ES (800-704NE)
- Johnson Controls Zone Valves and Accessories