Shop All Pneumatic Controls
Johnson Controls
Pneumatic Damper Actuator Positioner
Mfr # D-9502-12
Zoro # G6478875
Free Shipping & Returns
$384.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Bracket
- Air Consumption 5 scim
- Application Pneumatic Damper Actuators
- Accessory Type Pneumatic Damper Actuator Positioner
- Maximum Starting Point 12 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Controls
- MFR # D-9502-12
- Zoro # G6478875
- Country of Origin Mexico
- Category Pneumatic Controls
Dimensions
Main Port Connection Size | 1/4 in |
Overall Height | 2 1/4 in |
Overall Width | 3 7/8 in |
Overall Depth | 2 3/4 in |
Description
Pneumatic Actuator Positioner, Adjustment Method Screwdriver, Air Consumption 5 scim, Application Pneumatic Damper Actuators, Body Material Die Cast Aluminum, Compatible Manufacturer Model Number D-4073, Compatible Product Type Pneumatic Actuators, Cover Material Noryl, Diaphragm Material Rubber, For Actuator Pneumatic Damper, Includes Mounting Bracket, Main Port Connection Size 1/4 in, Main Port Connection Type Barbed Hose, Maximum Operating Span 13 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Door Louver, 14-1/8 H, 14-1/4 W, Steel (6WRH9)
- JONES STEPHENS Flexible Aluminum Ducting, 4"x8 ft., Aluminum, 4" W, 8 ft. L (D04032)
- WIEGMANN Radiant Enclosure Heater, 3-15/16" H, 50W (RH115230V50W)
- ERIE Actuator, 1/2in, 2 Way, 24V, Spring Return (VT2212G13A020)
- JOHNSON CONTROLS Pneumatic Thermostat, Single Temperature, Heating and Cooling, 2 Pipe (T-4002-302)
- JOHNSON CONTROLS Electronic Pneumatic Transducer, 5/32 in or 1/4 in Barb (EP-8000-2)
- JOHNSON CONTROLS Pneumatic Thermostat, Dual Temperature, Heating and Cooling, 2 Pipe (T-4756-201)
- JOHNSON CONTROLS Thermometer 50 Deg. To 100 Deg., 10/35C (T-5502-1001)
- JOHNSON CONTROLS Pneumatic Damper Actuator Positioner (D-9502-5)
- JOHNSON CONTROLS Pressure Control, 1/8 in NPSF, 3 to 20 psi (P10BJ-1C)
- JOHNSON CONTROLS Pneumatic Temperature Transmitter, 5/32 in Barb, 3 to 15 psi (T-5002-201)
- Johnson Controls Pneumatic Controls