Shop All Pneumatic Controls
Johnson Controls
Pneumatic Controller, Single Input
Mfr # T-5312-1
Zoro # G6125926
product price: $1,219.63
/ea
Free Shipping & Returns
$1,219.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Temp. Range (F) 50 to 120
- Gauge Yes
- Height (In.) 8 in
- Application Control and Indication Functions
- Type Single Input
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # T-5312-1
- Zoro # G6125926
- Country of Origin Mexico
- Category Pneumatic Controls
Dimensions
Height (In.) | 8 in |
Depth (In.) | 3 in |
Width (In.) | 4 in |
Outlet Port Connection Size | 1/4 in |
Overall Width | 2 3/4 in |
Inlet Port Connection Size | 1/4 in |
Overall Depth | 3 1/16 in |
Overall Length | 7 7/8 in |
Description
Pneumatic Receiver Controller, Adjustable Integral Time - Minimum 0.6 sec, Application Control and Indication Functions, Body Material Aluminum, Control Action Direct Acting/Reverse Acting, Control Signal Proportional, Cover Material Zinc, Inlet Port Connection Gender Male, Inlet Port Connection Size 1/4 in, Inlet Port Connection Type Barbed Hose, Mounting Style Surface, Number of Inlet Ports 1, Number of Inputs Single Input, Operating Temperature - Maximum 150 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERS Actuator, 1-1/2 in. Stroke, 24V (SKC62U)
- ESSICK AIR Wick and Frame Assembly, For EP9 Series (1B72082)
- TEMPCO Strip Heater, 9 In. L, Silicone Rubber (SHS80396)
- ERIE Zone Valve, 2 Way, 1/2" NPT, 1.0 CV (VT2221)
- JOHNSON CONTROLS Pneumatic Thermostat, Single Temperature, Heating and Cooling, 2 Pipe (T-4002-304)
- JOHNSON CONTROLS Pneumatic Thermostat, Single Temperature, Heating and Cooling, 2 Pipe (T-4752-202)
- JOHNSON CONTROLS Pneumatic Thermostat, Single Temperature, Heating and Cooling, 2 Pipe (T-4002-203)
- JOHNSON CONTROLS Pneumatic Air Dryer Drain Valve (A-4210-6001)
- JOHNSON CONTROLS Pneumatic Temperature Transmitter, 5/32 in Barb, 3 to 15 psi (T-5002-201)
- JOHNSON CONTROLS Pneumatic Thermostat, Dual Temperature, Heating and Cooling, 2 Pipe (T-4506-217)
- JOHNSON CONTROLS Pneumatic Thermostat, Single Temperature, Heating and Cooling, 2 Pipe (T-4002-202)
- Johnson Controls Controls